Skip Content

Combo Louver Damper,Adj,47-1/2 H,Alum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combo Louver Damper, Adj, 47-1/2 H, Alum

Price $1,235.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NKJ1
  • Mfr. Model # 5NKJ1
  • UNSPSC # 30161901
  • Catalog Page # 4106
  • Shipping Weight 65.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Louver Damper
  • TypeAdjustable Damper
  • Max. Exhaust (CFM)7219
  • Max. Intake (CFM)5027
  • Inside Height (In.)42
  • Outside Height (In.)47-1/2
  • Inside Width (In.)45
  • Outside Width (In.)47-1/2
  • Min. Wall Opening (In.)48H x 48W
  • Flange Width (In.)1-1/4
  • Number of Blades10
  • Free Area (Square-Ft.)7.109
  • Max. Velocity (FPM)3000
  • Blade Angle (Deg.)45/90
  • Construction MaterialAluminum
  • For Use WithIntake or Exhaust Applications
  • IncludesBird Screen and Screen Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Louvers
Designed to protect air intake and exhaust openings from rain and weather while still providing excellent air flow. Mill-finish extruded aluminum drainable frame is 4" deep, 0.081" thick, and has 45° fixed louvers spaced on 4" centers, with pivoting louvers and TPV seals for weathertight closure. Includes 1/2" flattened birdscreen in removable frame mounted on interior. Standard manually-operated linkage kit for opening and closing. Optional motor kit sold separately.
Combination Louver Dampers

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Correct size is 171' X 51' by 24' high need to change air 6 times in an hour
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Refectech is loaded.
Additional information about Refectech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The louver 5NKJ1 you have will not exchange the air in a space, only allow air in or out. For 6 air changes per hour in a 171' x 51' x 24' space you would require about 41,000 to 42,000 CFM of air flow.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 times per hour will this do that?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Refectech is loaded.
Additional information about Refectech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

You will require about 209,000 to 210,000 CFM to get 6 air changes per hour.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:24.693-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NKJ1, prod, sort_default
1 of 1
  • 2015-05-04T20:06:24.695-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NKJ1, prod, sort_default
1 of 1