Skip Content

Charging Hose Set,72"Yellow,Red,Blue,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Charging Hose Set, 72"Yellow, Red, Blue, PK3

Price $90.35 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PDG4
  • Mfr. Model # 4PDG4
  • UNSPSC # 23151820
  • Catalog Page # 4195
  • Shipping Weight 1.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCharging Hose Set
  • TypeRefrigeration and Air Conditioning
  • Length (In.)72
  • Number of Hoses3
  • ColorRed, Yellow, Blue Set
  • Connection Size1/4" SAE
  • Angle30 Degrees
  • Working Pressure (PSI)800
  • Burst Pressure (PSI)4000
  • ApplicationProvides Sealed Connection Between Manifold Gauge Set and System
  • FeaturesLow Loss Fittings
  • For Use WithHCFC and HFC Refrigerants
  • Agency ComplianceSAE J2196
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Charging and Evacuation Hoses
Dayton®
Compatible with HCFC and HFC refrigerants, including R-410A.
Meet SAE J2196.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I ordered 4 sets of these for replacement on my 4 manifold sets. I liked the smaller fittings which I hoped would give me better clearance in tight spaces. I have consistant problems with leakage/seal, and can not use these for final evacuation as I have problems reaching low levels of vacuum.I would recommend spending a little more on a differant brand of hoses. May 7, 2013
  • 2015-03-29T20:00:26.025-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4PDG4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello ,I am interested in charging hose set 72In ,but what I really need is similar to this .so could you tell me which supplier of this product is ?

Thanks
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about HOSE is loaded.
Additional information about HOSE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dayton is a Grainger brand. Grainger does not manufacture the items, but we purchase the products from various suppliers and attach our Grainger brand name.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I would not recommend these hoses, save yourself a lot of headaches and refrigerant and spend a little more money on another brand. I seldom have had problems with Yellow Jacket hoses.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Elvis66 is loaded.
Additional information about Elvis66 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:45:12.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PDG4, prod, sort_default
1 of 1
  • 2015-03-29T19:45:12.685-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PDG4, prod, sort_default
1 of 1