Skip Content

Chain Sling, Alloy Steel, Adjustable Link Sling Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chain Sling, Alloy Steel, Adjustable Link Sling Type

TM

Price $524.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PGW5
  • Mfr. Model # 4PGW5
  • UNSPSC # 24101611
  • Catalog Page # 1348
  • Shipping Weight 23.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable Chain Slings
Handle odd-shaped, hard-to-position loads using either 1- or 2-point lifts. Proof tested and supplied with certificate of test. Ideal for use in machine shops and maintenance areas where headroom is limited, with portable hydraulic cranes and balanced or unbalanced loads.

View More

Technical Specs

  • Item Chain Sling
  • Grade 80
  • Number of Chains 2
  • Chain Size 3/8"
  • Overall Reach 10 ft.
  • Single Capacity 7100 lb.
  • Double Capacity @ 60 Degrees 12,300 lbs.
  • Attachment Type Control Plate and (2) Sling Hooks
  • Sling Type Adjustable Link
  • Material Alloy Steel
  • Length 10 ft.
  • Dimension A 3-3/16"
  • Dimension B 3-1/8"
  • Dimension C 1-1/4"
  • Color Black, Red
  • Finish Painted
  • Working Load Limit 7100 lb. Single, 12300 lb. Double
  • Standards NACM G80
  • Includes Red Hooks,Red Master Link, Black Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.