Skip Content

Chain Sling,G80,DOS,Alloy Steel,5 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chain Sling, G80, DOS, Alloy Steel, 5 ft. L

Price $508.50 / each

Please sign in or register to access lists

Go

Ship to: 88008 (Change)

Go

Invalid Zip Code

EL PASO branch 256

  • Item # 2UKE6
  • Mfr. Model # 2UKE6
  • UNSPSC # 24101611
  • Catalog Page # 1484
  • Shipping Weight 51.17 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChain Sling
  • Grade80
  • Sling TypeDOS
  • Attachment TypeOblong Link and (2) Sling Hooks
  • MaterialAlloy Steel
  • Working Load Limit20,800 lb.
  • Double Capacity @ 60 Degrees20,800 lbs.
  • Chain Size1/2"
  • Overall Reach5 ft.
  • Length5 ft.
  • ColorBlack, Red
  • FinishPainted
  • IncludesOrange Master Links and Hooks, Black Oxide Chain

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Welded Chain Slings
Manufactured from alloy steel and engineered for superior strength, lightness, and durability. Chain is embossed with Grade 80. Durable metal tag is attached to the sling and permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number of the sling. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.