Skip Content

 
Centrifugal Upblast Exhaust Ventilator, 2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Centrifugal Upblast Exhaust Ventilator, 2 HP

DAYTON


Technical Specs

  • Mounting LocationRoof 
  • Phase
  • Motor Voltage208-230/460 
  • Motor HP
Price:$4000-$4500 
Item
Please Select
Base Height
Please Select
Base Length
Please Select
CFM @ 0.000-In. SP
Please Select
Sones @ 0.125-In. SP @ 5 Ft.
Please Select
Wheel Dia.
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Base Height
Base Length
CFM @ 0.000-In. SP
Sones @ 0.125-In. SP @ 5 Ft.
Wheel Dia.
Availability
Price
Qty
7YR74
Severe Duty Upblast Ventilator
6-1/4"
29-1/8"
5648
27
18-1/2"

Typically in Stock

$4,231.00 / each

Severe Duty Vent, 18-1/2 In,208-230/460V
Catalog Page #  NA

Price: $4,231.00 / each

Technical Specs

  • ItemSevere Duty Upblast Ventilator
  • Mounting LocationRoof
  • Base Height6-1/4"
  • Base Length29-1/8"
  • CFM @ 0.000-In. SP5648
  • Sones @ 0.125-In. SP @ 5 Ft.27
  • Phase3
  • Motor Voltage208-230/460
  • Wheel Dia.18-1/2"
  • Motor HP2
7YR79
Severe Duty Upblast Ventilator
6-1/4"
29-1/8"
6806
24
21-1/4"

Typically in Stock

$4,280.00 / each

Severe Duty Vent, 21-1/4 In,208-230/460V
Catalog Page #  NA

Price: $4,280.00 / each

Technical Specs

  • ItemSevere Duty Upblast Ventilator
  • Mounting LocationRoof
  • Base Height6-1/4"
  • Base Length29-1/8"
  • CFM @ 0.000-In. SP6806
  • Sones @ 0.125-In. SP @ 5 Ft.24
  • Phase3
  • Motor Voltage208-230/460
  • Wheel Dia.21-1/4"
  • Motor HP2
7YT08
Severe Duty Upblast Ventilator
6-1/4"
29-1/8"
18-1/2"

Typically in Stock

$4,303.00 / each

Severe Duty Vent, 18-1/2 In,208-230/460V
Catalog Page #  NA

Price: $4,303.00 / each

Technical Specs

  • ItemSevere Duty Upblast Ventilator
  • Mounting LocationRoof
  • Base Height6-1/4"
  • Base Length29-1/8"
  • Phase3
  • Motor Voltage208-230/460
  • Wheel Dia.18-1/2"
  • Motor HP2
7YT13
Severe Duty Upblast Ventilator
6-1/4"
29-1/8"
21-1/4"

Typically in Stock

$4,358.00 / each

Severe Duty Vent, 21-1/4 In,208-230/460V
Catalog Page #  NA

Price: $4,358.00 / each

Technical Specs

  • ItemSevere Duty Upblast Ventilator
  • Mounting LocationRoof
  • Base Height6-1/4"
  • Base Length29-1/8"
  • Phase3
  • Motor Voltage208-230/460
  • Wheel Dia.21-1/4"
  • Motor HP2
7A722
Upblast Ventilator
1-3/4"
46"
13,621
20
36"

Typically in Stock

$4,404.00 / each

Upblast Ventilator, 36 In,208-230/460V
Catalog Page #  4137 

Price: $4,404.00 / each

Technical Specs

  • ItemUpblast Ventilator
  • Mounting LocationRoof
  • Base Height1-3/4"
  • Base Length46"
  • CFM @ 0.000-In. SP13,621
  • Sones @ 0.125-In. SP @ 5 Ft.20
  • Phase3
  • Motor Voltage208-230/460
  • Wheel Dia.36"
  • Motor HP2