Skip Content

 
Centrifugal Upblast Exhaust Ventilator, 1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Centrifugal Upblast Exhaust Ventilator, 1 HP

DAYTON


Technical Specs

  • ItemUpblast Ventilator 
  • Mounting LocationRoof 
  • Base Height1-3/4" 
  • Base Length42" 
  • CFM @ 0.000-In. SP8625 
  • Sones @ 0.125-In. SP @ 5 Ft.12.7 
  • Wheel Dia.30-1/2" 
  • Motor HP
Price:$3000-$3500 
Phase
Please Select
Motor Voltage
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Phase
Motor Voltage
Availability
Price
Qty
7A644
1
115/208-230

Typically in Stock

$3,100.00 / each

Upblast Vent, 30-1/2 In,115/208-230V
Catalog Page #  4137 

Price: $3,100.00 / each

Technical Specs

  • ItemUpblast Ventilator
  • Mounting LocationRoof
  • Base Height1-3/4"
  • Base Length42"
  • CFM @ 0.000-In. SP8625
  • Sones @ 0.125-In. SP @ 5 Ft.12.7
  • Phase1
  • Motor Voltage115/208-230
  • Wheel Dia.30-1/2"
  • Motor HP1
7A714
3
208-230/460

Typically in Stock

$3,104.00 / each

Upblast Vent, 30-1/2 In,208-230/460V
Catalog Page #  4137 

Price: $3,104.00 / each

Technical Specs

  • ItemUpblast Ventilator
  • Mounting LocationRoof
  • Base Height1-3/4"
  • Base Length42"
  • CFM @ 0.000-In. SP8625
  • Sones @ 0.125-In. SP @ 5 Ft.12.7
  • Phase3
  • Motor Voltage208-230/460
  • Wheel Dia.30-1/2"
  • Motor HP1