Skip Content

Pump,Self Priming,Aluminum,1/3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Self Priming, Aluminum, 1/3 HP

Price $476.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6GPG4
  • Mfr. Model # 6GPG4
  • UNSPSC # 40151503
  • Catalog Page # 3717
  • Shipping Weight 28.83 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1/3
  • Phase1
  • Voltage115/230
  • Amps7.0/3.5
  • Housing MaterialAluminum
  • Impeller MaterialAluminum
  • Wetted MaterialsAluminum, 304 Stainless Steel, Viton, Carbon, Ceramic
  • Hz60
  • RPM3450
  • Inlet1-1/2" NPT
  • Outlet1-1/2" NPT
  • Motor EnclosureODP
  • NEMA/IEC Frame56J
  • Motor TypeCapacitor-Start, Capacitor-Run
  • Shaft MaterialStainless Steel
  • Screw MaterialCarbon Steel
  • Seal TypeMechanical
  • Seal Material304 Stainless Steel, Viton, Carbon, Ceramic
  • Seal ApplicationNon-Flammable Liquids Compatible with Pump Components
  • Max. Pressure13.9 psi
  • Max. Head32 ft.
  • Suction Lift25 ft.
  • Max. GPM @ Head36 gpm @ 2 ft.
  • Best Efficiency GPM @ Head17 gpm @ 20 ft.
  • Min. GPM @ Head2 gpm @ 31 ft.
  • Best Efficiency Range GPM @ Head12-33 gpm @ 25-15 ft.
  • Max. Liquid Temp.180 Degrees F
  • Max. Specific Gravity1
  • Max. Case Pressure85 psi
  • Max. Fluid Viscosity31 SSU
  • Impeller TypeSemiclosed
  • Bearing TypeBALL
  • DutyContinuous
  • Port Rotation4 Position Increments
  • Drain PlugEasily Accessible
  • Agency ComplianceCSA C & US
  • Manufacturers Warranty Length1 Year
  • ApplicationFor General Purpose Chemical Transfer From Drums or Storage Tanks. Not Recommended for Perchloroethylene or Trichloroethylene
  • Height10"
  • Length16-11/16"
  • Width7-5/16"
  • IncludesManual
  • GPM of Water @ 2 Ft. of Head37
  • GPM of Water @ 5 Ft. of Head35
  • GPM of Water @ 10 Ft. of Head33
  • GPM of Water @ 15 Ft. of Head21
  • GPM of Water @ 20 Ft. of Head17
  • GPM of Water @ 25 Ft. of Head12
  • GPM of Water @ 30 Ft. of Head6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


This manual pump is designed to transfer nonflammable, nonabrasive liquids from storage tanks and/or large reservoirs. The semi-open impeller resists clogging. The discharge rotates in 90° increments. The drain plug is easily accessible.

Repair Parts

Displaying repair parts for model:
  • 6GPG4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.