Skip Content

Centrifugal Pump,1/4 HP,115/1/60 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 1/4 HP, 115/1/60

Price $265.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXX9
  • Mfr. Model # 5PXX9
  • UNSPSC # 40151503
  • Catalog Page # 3724
  • Shipping Weight 11.31 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1/4
  • Phase1
  • Voltage115VAC
  • Amps4.5
  • Inlet1-1/4"
  • Outlet1-1/4"
  • Motor EnclosureODP
  • Housing MaterialAluminum
  • Impeller TypeOpen
  • Impeller MaterialAluminum
  • GPM of Water @ 2 Ft. of Head23
  • GPM of Water @ 5 Ft. of Head18
  • GPM of Water @ 10 Ft. of Head4
  • Seal TypeMechanical
  • Seal MaterialStainless Steel, Buna N Carbon/Ceramic Parts
  • Length11"
  • NEMA/IEC Frame48Z
  • Motor RPM1725
  • Hz60
  • Motor TypeODP
  • Service Factor1
  • Wetted MaterialsAluminum, Buna-N, Carbon, Ceramic, SS
  • Volute MaterialAluminum
  • Shaft MaterialCarbon Steel
  • Screw MaterialPlated Steel
  • Max. Liquid Temp.180 Degrees F
  • GPM @ 1 Ft. of Head24
  • GPM of Water @ 3 Ft. of Head21
  • GPH of Water @ 5 Ft. of Head18
  • GPM @ 7 Feet of Head13
  • Max. Specific Gravity1
  • Max. Fluid Viscosity31 SSU
  • Bearing TypeBALL
  • Max. Dia. Solids1/8"
  • Manufacturers Warranty Length1 Year
  • ApplicationFor Irrigation, Dewatering and General Water Transfer, Handles Clear Nonflammable Liquids Compatible With Pump Component Materials and Liquids That Contain Some Sediment
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Manually operated, straight centrifugal, gravity-feed pump is designed specifically for moving laundry water from tub to overhead sewer.

    Repair Parts

    Displaying repair parts for model:
    • 5PXX9

    Alternate Products


    Rated 5 out of 5 by 1reviewer.
    • 2015-08-30T20:03:43.451-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasreviews, tv_1, tr_1
    • loc_en_US, sid_5PXX9, prod, sort_default
    1-1 of 1

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Ric1 is loaded.
    Additional information about Ric1 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The size on both the inlet and discharge pipes is 1 and one quarter. Thank you for using Grainger.com Ask & Answer.
    8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about EmilyW is loaded.
    Additional information about EmilyW could not be loaded.
    +2points
    2out of 2found this answer helpful.
    Was this helpful?helpful2unhelpful0
    2 years, 1 month ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Unfortunately as this pump is designed for fluid transfer it does not have a storage capacity. If you need a system to store and discharge your fluids, please feel free to contact us at 1-800-GRAINGER to discuss what options we have available.

    Thank you for using Grainger Ask and Answer.
    2 years, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    -1point
    0out of 1found this answer helpful.
    Was this helpful?helpful0unhelpful1
    • 2015-08-30T19:46:42.656-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_5PXX9, prod, sort_default
    1 of 1
    • 2015-08-30T19:46:42.658-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_5PXX9, prod, sort_default
    1 of 1