Skip Content

Centrifugal Pump, 2 HP, ODP, 3 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 2 HP, ODP, 3 Ph

Price $1,690.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GUP4
  • Mfr. Model # 5GUP4
  • UNSPSC # 40151503
  • Catalog Page # 3298
  • Shipping Weight 68.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-priming pump is close-coupled to a continuous-duty motor, and is designed to provide high-volume service for industrial and commercial applications, including liquid and chemical transfer, dewatering, irrigation, and decorative water features.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 2
  • Phase 3
  • Voltage 208-230/460
  • Amps 5.9-5.2/2.5
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • Wetted Materials Stainless Steel, Viton, Carbon, Ceramic
  • Hz 60
  • RPM 3450
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Motor Enclosure ODP
  • NEMA/IEC Frame 56J
  • Motor Type 3 Phase
  • Service Factor 1.2
  • Volute Material Stainless Steel
  • Shaft Material Stainless Steel
  • Screw Material Zinc Plated
  • Seal Type Mechanical
  • Seal Material Carbon Ceramic-Viton
  • Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials Up to 200 F
  • Max. Head 72 ft.
  • Suction Lift 20 ft.
  • Max. GPM @ Head 118 gpm @ 15 ft.
  • Best Efficiency GPM @ Head 76 gpm @ 56 ft.
  • Min. GPM @ Head 24 gpm @ 70 ft.
  • Best Efficiency Range GPM @ Head 64-90 gpm @ 60-49 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Specific Gravity 1
  • Max. Case Pressure 165 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 100 psi
  • Impeller Type Semi Open
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 1/8"
  • Port Rotation No
  • Drain Plug 1/4"-18 NPT
  • Agency Compliance UR Approved
  • Manufacturers Warranty Length 1 Year
  • Application For Industrial and Commercial Applications, Such as Process Applications, Dewatering, Irrigation, Chemical Transfer, Decorative Water Features
  • Height 10-1/8"
  • Length 18-3/4"
  • Width 6-7/8"
  • Includes Manual
  • GPM of Water @ 15 Ft. of Head 118
  • GPM of Water @ 20 Ft. of Head 115
  • GPM of Water @ 25 Ft. of Head 112
  • GPM of Water @ 30 Ft. of Head 108
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 50 Ft. of Head 89
  • GPM of Water @ 60 Ft. of Head 64
  • GPM of Water @ 70 Ft. of Head 24
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.