Skip Content

Transfer Pump, 1/3 HP, Cast Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Transfer Pump, 1/3 HP, Cast Iron

Price $572.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YKP5
  • Mfr. Model # 4YKP5
  • UNSPSC # 40151503
  • Catalog Page # 3299
  • Shipping Weight 39.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton transfer pump is designed for transferring liquids from drums or storage tanks. The pumps are designed to pump non-abrasive liquids which are compatible with pump component materials. Handles liquids from 40°F and up. This is a manual unit, no controls are supplied.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/3
  • Phase 1
  • Voltage 115/230
  • Amps 7.0/3.5
  • Housing Material Cast Iron
  • Impeller Material Cast-Iron
  • Wetted Materials Cast Iron, 304 SS, Viton,Carbon, Ceramic
  • Hz 60
  • RPM 3450
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Motor Enclosure ODP
  • NEMA/IEC Frame 56J
  • Motor Type CSCR
  • Shaft Material Stainless Steel
  • Screw Material Carbon Steel
  • Seal Type Mechanical
  • Seal Material 304 SS, Viton, Carbon, Ceramic
  • Seal Application Nonflammable Liquids Compatible with Pump Components
  • Max. Pressure 13.9 psi
  • Max. Head 32 ft.
  • Suction Lift 25 ft.
  • Max. GPM @ Head 36 gpm @ 2 ft.
  • Best Efficiency GPM @ Head 17 gpm @ 20 ft.
  • Min. GPM @ Head 2 gpm @ 31 ft.
  • Best Efficiency Range GPM @ Head 12-33 gpm @ 25-15 ft.
  • Max. Liquid Temp. 180 Degrees F
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 85 psi
  • Max. Fluid Viscosity 31 SSU
  • Inlet Pressure 71.1 psi
  • Impeller Type Semiclosed
  • Bearing Type Ball
  • Duty Continuous
  • Port Rotation 4 Position Increments
  • Drain Plug Easily Accessible
  • Agency Compliance CSA (C&US)
  • Manufacturers Warranty Length 1 Year
  • Application For general purpose chemical transfer from drums or storage tanks.
  • Height 10"
  • Length 16-3/4"
  • Width 7-5/16"
  • GPM of Water @ 2 Ft. of Head 37
  • GPM of Water @ 5 Ft. of Head 35
  • GPM of Water @ 10 Ft. of Head 33
  • GPM of Water @ 15 Ft. of Head 21
  • GPM of Water @ 20 Ft. of Head 17
  • GPM of Water @ 25 Ft. of Head 12
  • GPM of Water @ 30 Ft. of Head 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.