Skip Content

Pump,Centrifugal,2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Centrifugal, 2 HP

Price $1,051.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UA76
  • Mfr. Model # 4UA76
  • UNSPSC # 40151503
  • Catalog Page # 3716
  • Shipping Weight 62.95 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP2
  • Phase1
  • Voltage115/230
  • Amps20/10
  • Housing MaterialCast Iron
  • Impeller MaterialCast-Iron
  • Wetted MaterialsCI, Buna N, Carbon, Ceramic
  • Hz60
  • RPM3500
  • Inlet2" NPT
  • Outlet2" NPT
  • Motor EnclosureODP
  • NEMA/IEC Frame56J
  • Motor TypeCapacitor Start
  • Service Factor1.2
  • Volute MaterialCast-Iron
  • Shaft MaterialStainless Steel
  • Screw MaterialZinc Plated
  • Seal TypeMechanical
  • Seal MaterialCarbon Ceramic-Buna N
  • Seal ApplicationNonflammable and Nonabrasive Liquids Compatible with Seal Component Materials Up to 180F
  • Max. Head72 ft.
  • Max. GPM @ Head118 gpm @ 15 ft.
  • Best Efficiency GPM @ Head76 gpm @ 56 ft.
  • Min. GPM @ Head24 gpm @ 70 ft.
  • Best Efficiency Range GPM @ Head63-100 gpm @ 60-46 ft.
  • Max. Specific Gravity1.0
  • Max. Case Pressure165 psi
  • Max. Fluid Viscosity100 SSU
  • Inlet Pressure100 psi
  • Impeller TypeSemi Open
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids1/8"
  • Port RotationNo
  • Drain Plug1/4"-18 NPT
  • Manufacturers Warranty Length1 Year
  • ApplicationFor High Volume Service, Industrial and Commercial Applications, Such as Process Applications, Dewatering, Irrigation, Chemical Transfer, Decorative Water Features
  • Height9-1/8"
  • Length18"
  • Width6-7/8"
  • IncludesManual
  • GPM of Water @ 15 Ft. of Head145
  • GPM of Water @ 20 Ft. of Head138
  • GPM of Water @ 25 Ft. of Head132
  • GPM of Water @ 30 Ft. of Head124
  • GPM of Water @ 40 Ft. of Head109
  • GPM of Water @ 50 Ft. of Head92
  • GPM of Water @ 60 Ft. of Head63
  • GPM of Water @ 70 Ft. of Head13
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 4UA76A,
    • 4UA76

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I want to circulate water from one pond to another. The difference in height is about 30 ft and distance is 540 ft. I plan on using 2 in PVC pipe.
    2 months, 2 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about Mohavered is loaded.
    Additional information about Mohavered could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    I am not sure of how many gallons you can expect from the 4UA76 pump because I will need to know more information such as if there are any elbows in the piping also is the pump mounted not greater than 20 feet from the water source. Please feel free to contact Grainger and ask to transfer to Technical support for Pumps.
    2 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-28T20:03:08.834-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4UA76, prod, sort_default
    1 of 1
    • 2015-05-28T20:03:08.836-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4UA76, prod, sort_default
    1 of 1