Skip Content

Centrifugal Pump,3/4hp,3-Ph,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 3/4hp, 3-Ph, 208-230/460V

Price $613.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RJ73
  • Mfr. Model # 4RJ73
  • UNSPSC # 40151503
  • Catalog Page # N/A
  • Shipping Weight 30.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • Close Couple Yes
  • Housing Material Cast Iron
  • HP 3/4
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 3.1/1.55
  • Hz 60
  • Inlet 1-1/4"
  • Outlet 1"
  • Motor Enclosure ODP
  • NEMA/IEC Frame 48Y
  • Motor RPM 3450
  • Motor Type P
  • Service Factor 1.27
  • Impeller Type Closed
  • Impeller Material Noryl
  • Impeller Dia. 5"
  • Seal Type Type 21
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 225 Degrees F
  • GPM of Water @ 20 Ft. of Head 46
  • GPM of Water @ 40 Ft. of Head 40
  • GPM of Water @ 60 Ft. of Head 31
  • GPM of Water @ 80 Ft. of Head 21
  • Max. Head 100 ft.
  • Min. GPM @ Head 21 @ 80 ft.
  • Max. GPM @ Head 46 @ 20 ft.
  • Best Efficiency GPM @ Head 28 @ 65 ft.
  • Best Efficiency Range GPM @ Head 16-38 gpm @ 85-58 ft.
  • Max. Specific Gravity 1
  • Wetted Materials Stainless Steel, Carbon, Cast Iron, Noryl, Ceramic, Buna-N
  • Max. Case Pressure 100 psi
  • Max. Fluid Viscosity 1 cP
  • Max. Pressure 60 psi
  • Bearing Type Sealed Ball
  • Number of Port Positions 4
  • Liquid Compatibility Nonflammable
  • Length 13-5/8"
  • Width 7-13/16"
  • Height 8-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.