Skip Content

Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp

Price $808.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JMW9
  • Mfr. Model # 4JMW9
  • UNSPSC # 40151503
  • Catalog Page # 3727
  • Shipping Weight 35.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP3/4
  • Phase1
  • Inlet1-1/4" NPT
  • Voltage115/230
  • Amps9.0/4.5
  • Housing Material304 Stainless Steel
  • Impeller Material304 SS
  • Seal MaterialViton
  • Seal TypeMechanical
  • Outlet3/4" NPT
  • Motor EnclosureTEFC
  • Max. Head62 ft.
  • Max. GPM @ Head58 gpm @ 5 ft.
  • Best Efficiency GPM @ Head30 gpm @ 41 ft.
  • Min. GPM @ Head3 gpm @ 60 ft.
  • Best Efficiency Range GPM @ Head20-48 gpm @ 48-15 ft.
  • Length13"
  • Width9-1/4"
  • Height7-7/8"
  • Hz60
  • NEMA/IEC Frame56J
  • Motor RPM3450
  • Motor TypePSC
  • Service Factor1.4
  • Wetted MaterialsCarbon, Ceramic, 304 Stainless Steel, Viton
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Max. Liquid Temp.200 Degrees F
  • Max. Specific Gravity1.0
  • Max. Case Pressure150 psi
  • Max. Fluid Viscosity31 SSU
  • Inlet Pressure121 psi
  • Impeller TypeClosed
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids1/8"
  • Port Rotation90 Degrees Increments
  • Drain PlugNo
  • Agency ComplianceCUS
  • Manufacturers Warranty Length1 yr.
  • ApplicationLiquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • IncludesManual
  • GPM of Water @ 5 Ft. of Head58
  • GPM of Water @ 10 Ft. of Head52
  • GPM of Water @ 15 Ft. of Head48
  • GPM of Water @ 20 Ft. of Head47
  • GPM of Water @ 25 Ft. of Head44
  • GPM of Water @ 30 Ft. of Head38
  • GPM of Water @ 40 Ft. of Head29
  • GPM of Water @ 50 Ft. of Head18
  • GPM of Water @ 60 Ft. of Head3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for continuous-duty high-flow applications, including chemical processing, liquid transfer, cooling, and circulating. Straight centrifugal pump features a 304 stainless steel impeller, impeller nut, and housing. Discharge ports rotate in 90° increments. 1-phase, totally enclosed fan-cooled motor is capacitor-start, with automatic thermal reset protection and ball bearings.

Repair Parts

Displaying repair parts for model:
  • 4JMW9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.