Skip Content

Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp

DAYTON

Price: $656.00 / each

Please sign in or register to access lists

  • Item # 4JMW6
  • Mfr. Model # 4JMW6
  • UNSPSC # 40151503
  • Catalog Page # 3727
  • Shipping Weight 28.57 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCentrifugal Pump
  • HP1/3
  • Phase1
  • Inlet3/4" NPT
  • Voltage115/230
  • Amps6.8/3.4
  • Housing Material304 Stainless Steel
  • Impeller Material304 SS
  • Seal MaterialViton
  • Seal TypeMechanical
  • Outlet1/2" NPT
  • Motor EnclosureTEFC
  • Max. Head48 ft.
  • Max. GPM @ Head21 gpm @ 5 ft.
  • Best Efficiency GPM @ Head10 gpm @ 26 ft.
  • Min. GPM @ Head1 gpm @ 40 ft.
  • Best Efficiency Range GPM @ Head11-19 gpm @ 28-6 ft.
  • Length11-1/4"
  • Width9-1/4"
  • Height7-7/8"
  • Hz60
  • NEMA/IEC Frame56J
  • Motor RPM3450
  • Motor TypePSC
  • Service Factor1.6
  • Wetted MaterialsCarbon, Ceramic, 304 Stainless Steel, Viton
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Max. Liquid Temp.200 Degrees F
  • Max. Specific Gravity1.0
  • Max. Case Pressure150 psi
  • Max. Fluid Viscosity31 SSU
  • Inlet Pressure128 psi
  • Impeller TypeClosed
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids1/8"
  • Port Rotation90 Degrees Increments
  • Drain PlugNo
  • Agency ComplianceCUS
  • Manufacturers Warranty Length1 yr.
  • ApplicationLiquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • IncludesManual
  • GPM of Water @ 5 Ft. of Head21
  • GPM of Water @ 10 Ft. of Head20
  • GPM of Water @ 15 Ft. of Head18
  • GPM of Water @ 20 Ft. of Head15
  • GPM of Water @ 25 Ft. of Head11
  • GPM of Water @ 30 Ft. of Head4
  • GPM of Water @ 40 Ft. of Head1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4JMW6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.