Skip Content

Pump, 1/3 HP, 115/230V, 6.0/3.0 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, 1/3 HP, 115/230V, 6.0/3.0 Amp

Price $565.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JMV2
  • Mfr. Model # 4JMV2
  • UNSPSC # 40151503
  • Catalog Page # 3727
  • Shipping Weight 27.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1/3
  • Phase1
  • Inlet3/4" NPT
  • Voltage115/230
  • Amps6.0/3.0
  • Housing Material304 Stainless Steel
  • Impeller Material304 SS
  • Seal MaterialViton
  • Seal TypeMechanical
  • Outlet1/2" NPT
  • Motor EnclosureODP
  • Max. Head48 ft.
  • Max. GPM @ Head21 gpm @ 5 ft.
  • Best Efficiency GPM @ Head10 gpm @ 26 ft.
  • Min. GPM @ Head1 gpm @ 40 ft.
  • Best Efficiency Range GPM @ Head11-19 gpm @ 28-6 ft.
  • Length12-11/16"
  • Width6-1/2"
  • Height7-7/8"
  • Hz60
  • NEMA/IEC Frame56J
  • Motor RPM3450
  • Motor TypePSC
  • Service Factor1.6
  • Wetted MaterialsCarbon, Ceramic, 304 Stainless Steel, Viton
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Max. Liquid Temp.200 Degrees F
  • Max. Specific Gravity1.0
  • Max. Case Pressure150 psi
  • Max. Fluid Viscosity31 SSU
  • Inlet Pressure128 psi
  • Impeller TypeClosed
  • Bearing TypeBALL
  • DutyContinuous
  • Max. Dia. Solids1/8"
  • Port Rotation90 Degrees Increments
  • Drain PlugNo
  • Agency ComplianceCUS
  • Manufacturers Warranty Length1 yr.
  • ApplicationLiquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • IncludesManual
  • GPM of Water @ 5 Ft. of Head21
  • GPM of Water @ 10 Ft. of Head20
  • GPM of Water @ 15 Ft. of Head18
  • GPM of Water @ 20 Ft. of Head15
  • GPM of Water @ 25 Ft. of Head11
  • GPM of Water @ 30 Ft. of Head4
  • GPM of Water @ 40 Ft. of Head1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Stainless Steel Centrifugal Pumps are designed for continuous duty and are intended for use with clear, non-abrasive and nonflammable liquids compatible with the pump material make-up. These pumps are a non-self priming, gravity feed design; they will pull water a maximum of 15 ft. with the pump and suction line completely filled with water and a foot valve on the end of the suction line. Pumps operate with a 3450RPM motor. Single phase pump motors have thermal protection; it automatically shuts off with sudden rises in temperature and restarts after cooling down. All models are manual mode and require field wiring, no controls are supplied. Check motor wiring before putting units into operation (see motor nameplate for specific wiring diagram)

Repair Parts

Displaying repair parts for model:
  • 4JMV2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.