Skip Content

Centrifugal Pump, 1 HP, 3 Ph,  230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 1 HP, 3 Ph, 230/460V

Price $1,128.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZXT2
  • Mfr. Model # 2ZXT2
  • UNSPSC # 40151503
  • Catalog Page # 3298
  • Shipping Weight 50.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 1
  • Phase 3
  • Voltage 230/460
  • Amps 3.2/1.6
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Hz 60
  • RPM 3450
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Motor Type TEFC
  • Service Factor 1.4
  • Volute Material Stainless Steel
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Seal Material Viton, Carbon, Ceramic, SS
  • Seal Application Long Life When Not Run Dry or Pumping Abrasives
  • Max. Head 52 ft.
  • Suction Lift 6 ft.
  • Max. GPM @ Head 84 gpm @ 2 ft.
  • Best Efficiency GPM @ Head 27 gpm @ 42 ft.
  • Min. GPM @ Head 5 gpm @ 50 ft.
  • Best Efficiency Range GPM @ Head 21-62 gpm @ 45-22 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Specific Gravity 1.3
  • Max. Case Pressure 75 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 75 psi
  • Impeller Type Open
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 3/8"
  • Port Rotation Single
  • Drain Plug Easily Accessible at Bottom
  • Manufacturers Warranty Length 1 Year
  • Application Self-Priming to 6 ft. of Suction Lift
  • Height 9-1/2"
  • Length 17-5/16"
  • Width 6-1/8"
  • Includes Manual
  • GPM of Water @ 2 Ft. of Head 84
  • GPM of Water @ 5 Ft. of Head 80
  • GPM of Water @ 10 Ft. of Head 76
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 65
  • GPM of Water @ 25 Ft. of Head 59
  • GPM of Water @ 30 Ft. of Head 54
  • GPM of Water @ 40 Ft. of Head 36
  • GPM of Water @ 50 Ft. of Head 5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.