Skip Content

Centrifugal Pump,1.5 HP,1 Ph,115/208-230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 1.5 HP, 1 Ph, 115/208-230

Price $887.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZXP5
  • Mfr. Model # 2ZXP5
  • UNSPSC # 40151503
  • Catalog Page # 3716
  • Shipping Weight 62.1 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1-1/2
  • Phase1
  • Voltage115/208-230
  • Amps13.5/7.6-6.7
  • Housing MaterialCast Iron
  • Impeller MaterialCast-Iron
  • Wetted MaterialsCast Iron, Buna-N, Carbon, Ceramic, SS
  • Hz60
  • RPM3450
  • Inlet1-1/2" NPT
  • Outlet1-1/2" NPT
  • Motor EnclosureTEFC
  • NEMA/IEC Frame56J
  • Motor TypeTEFC
  • Service Factor1.3
  • Volute MaterialCast Iron
  • Shaft MaterialStainless Steel
  • Screw MaterialZinc Plated
  • Seal TypeMechanical
  • Seal MaterialBuna-N, Carbon, Ceramic, SS
  • Seal ApplicationLong Life When Not Run Dry or Pumping Abrasives
  • Max. Head52 ft.
  • Suction Lift6 ft.
  • Max. GPM @ Head100 gpm @ 2 ft.
  • Best Efficiency GPM @ Head30 gpm @ 43 ft.
  • Min. GPM @ Head7 gpm @ 50 ft.
  • Best Efficiency Range GPM @ Head28-73 gpm @ 45-25 ft.
  • Max. Liquid Temp.200 Degrees F
  • Max. Specific Gravity1.3
  • Max. Case Pressure75 psi
  • Max. Fluid Viscosity100 SSU
  • Inlet Pressure75 psi
  • Impeller TypeOpen
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids3/8"
  • Port RotationSingle
  • Drain PlugEasily Accessible at Bottom
  • Manufacturers Warranty Length1 Year
  • ApplicationSelf-Priming to 6 ft. of Suction Lift
  • Height9-1/2"
  • Length17-5/16"
  • Width6-1/8"
  • IncludesManual
  • GPM of Water @ 2 Ft. of Head100
  • GPM of Water @ 5 Ft. of Head95
  • GPM of Water @ 10 Ft. of Head91
  • GPM of Water @ 15 Ft. of Head85
  • GPM of Water @ 20 Ft. of Head79
  • GPM of Water @ 25 Ft. of Head72
  • GPM of Water @ 30 Ft. of Head66
  • GPM of Water @ 40 Ft. of Head48
  • GPM of Water @ 50 Ft. of Head7
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 2ZXP5

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.