Skip Content

Centrifugal Pump,3 HP,3 Ph,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V

Price $1,660.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZXL6
  • Mfr. Model # 2ZXL6
  • UNSPSC # 40151503
  • Catalog Page # 3294
  • Shipping Weight 70.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-phase pump has a continuous-duty, 3450 rpm motor for high-head applications, with mechanical seals and side and bottom housing drain plugs. Designed for general transfer, boiler feed, condensate return, water circulation, irrigation, cooling towers, filtration, and pressure boosting.

View More

Technical Specs

  • Item Centrifugal Pump
  • Housing Material Stainless Steel
  • HP 3
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 8.3-7.6/3.8
  • Hz 60
  • Inlet 1-1/2"
  • Outlet 1-1/4"
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Motor Type TEFC
  • Service Factor 1.15
  • Impeller Type Closed
  • Impeller Material Stainless Steel
  • Impeller Dia. 5-7/16"
  • Max. Dia. Solids 5/16"
  • Volute Material Stainless Steel
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Seal Type Mechanical Carbon on Ceramic
  • Seal Material Viton
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 10 Ft. of Head 107
  • GPM of Water @ 15 Ft. of Head 105
  • GPM of Water @ 20 Ft. of Head 103
  • GPM of Water @ 25 Ft. of Head 100
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 40 Ft. of Head 92
  • GPM of Water @ 50 Ft. of Head 87
  • GPM of Water @ 60 Ft. of Head 79
  • GPM of Water @ 70 Ft. of Head 72
  • GPM of Water @ 80 Ft. of Head 63
  • GPM of Water @ 90 Ft. of Head 55
  • GPM of Water @ 100 Ft. of Head 43
  • GPM of Water @ 110 Ft. of Head 32
  • GPM of Water @ 114 Ft. of Head 25
  • GPM of Water @ 120 Ft. of Head 17
  • GPM of Water @ 130 Ft. of Head 2
  • Max. Head 131 ft.
  • Max. Specific Gravity 1.0
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 200 psi
  • Max. Pressure 56 psi
  • Bearing Type BALL
  • Duty Cycle Continuous
  • Number of Port Positions 4
  • Drain Plug Position 4 Position
  • Standards UL Approval in Motor
  • Manufacturers Warranty Length 1 yr.
  • Length 17-1/4"
  • Width 8-3/4"
  • Height 9"
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.