Skip Content

Centrifugal Pump, 1 HP,1 Ph,115/208-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 1 HP, 1 Ph, 115/208-230V

Price $1,222.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YEV9
  • Mfr. Model # 2YEV9
  • UNSPSC # 40151503
  • Catalog Page # 3300
  • Shipping Weight 45.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled, non-metallic pumps produce high flow rates under moderate head conditions. Designed for transfer of nonflammable liquids, water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction life is required. Water seal flush port is provided for the decontamination of chemicals on the seal and seat elastomers.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1
  • Phase 1
  • Inlet 1-1/2" NPT
  • Voltage 115/208-230
  • Amps 12.2/6.3-6.1
  • Housing Material Noryl
  • Impeller Material Noryl
  • Volute Material Noryl
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Seal Type Mechanical
  • Outlet 1-1/2" NPT
  • Motor Enclosure TEFC
  • Max. Head 78 ft.
  • Max. GPM @ Head 55 gpm @ 10 ft.
  • Best Efficiency GPM @ Head 38 gpm @ 50 ft.
  • Min. GPM @ Head 14 gpm @ 70 ft.
  • Best Efficiency Range GPM @ Head 21-50 gpm @ 65-25 ft.
  • Length 15-7/8"
  • Width 7-5/8"
  • Height 7-1/2"
  • Hz 60
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Service Factor 1.15
  • Wetted Materials Noryl, Viton, Carbon, Ceramic
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Max. Liquid Temp. 180 Degrees F
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 100 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 75 psi
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 1/4"
  • Port Rotation None
  • Drain Plug Yes
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Application Moderate Flow at Moderate Head Pressure, Transfer of Non-Flammable Liquids, Water Circulation, Booster Service, Irrigation, Spraying Systems, Jockey Pump Service, Aggressive Liquid Applications, and Other General Purpose Pumping
  • Includes Manual
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 15 Ft. of Head 54
  • GPM of Water @ 20 Ft. of Head 53
  • GPM of Water @ 25 Ft. of Head 50
  • GPM of Water @ 30 Ft. of Head 48
  • GPM of Water @ 40 Ft. of Head 44
  • GPM of Water @ 50 Ft. of Head 38
  • GPM of Water @ 60 Ft. of Head 28
  • GPM of Water @ 70 Ft. of Head 14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.