Skip Content

Centrifugal Pump, 1/3 HP,1 Ph,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 1/3 HP, 1 Ph, 115/230V

Price $895.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YER2
  • Mfr. Model # 2YER2
  • UNSPSC # 40151503
  • Catalog Page # 3726
  • Shipping Weight 31.45 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1/3
  • Phase1
  • Inlet1-1/2" NPT
  • Voltage115/230
  • Amps7.5/3.8
  • Housing MaterialPolypropylene
  • Impeller MaterialPolypropylene
  • Volute MaterialPolypropylene
  • Seal MaterialBuna-N, Carbon, Ceramic, SS
  • Seal TypeMechanical
  • Outlet1-1/2" NPT
  • Motor EnclosureTEFC
  • Max. Head62 ft.
  • Max. GPM @ Head32 gpm @ 10 ft.
  • Best Efficiency GPM @ Head18 gpm @ 30 ft.
  • Min. GPM @ Head6 gpm @ 60 ft.
  • Best Efficiency Range GPM @ Head7-16 gpm @ 46-24 ft.
  • Length15-7/8"
  • Width7-5/8"
  • Height7-1/2"
  • Hz60
  • NEMA/IEC Frame56J
  • Motor RPM3450
  • Service Factor1.75
  • Wetted MaterialsPolypropylene, Buna-N, SS, Carbon, Ceramic
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Max. Liquid Temp.140 Degrees F
  • Max. Specific Gravity1.0
  • Max. Case Pressure100 psi
  • Max. Fluid Viscosity100 SSU
  • Inlet Pressure75 psi
  • Impeller TypeClosed
  • Bearing TypeBALL
  • DutyContinuous
  • Port Rotation90 Degrees Increments
  • Drain PlugYes
  • Manufacturers Warranty Length1 yr.
  • ApplicationModerate Flow at Moderate Head Pressure
  • IncludesManual
  • GPM of Water @ 10 Ft. of Head22
  • GPM of Water @ 15 Ft. of Head20
  • GPM of Water @ 20 Ft. of Head19
  • GPM of Water @ 25 Ft. of Head17
  • GPM of Water @ 30 Ft. of Head15
  • GPM of Water @ 40 Ft. of Head10
  • GPM of Water @ 50 Ft. of Head7
  • GPM of Water @ 60 Ft. of Head2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton close-coupled, non-metallic pumps produce high flow rates under moderate head conditions. Designed for continuous medium-pressure circulation and transfer of nonflammable liquids, water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction life is required. Water seal flush port is provided for the decontamination of chemicals on the seal and seat elastomers.

Repair Parts

Displaying repair parts for model:
  • 2YER2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.