Skip Content

Pump,Submersible, 1/10HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Submersible, 1/10HP

Price $180.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U598
  • Mfr. Model # 12U598
  • UNSPSC # 40151513
  • Catalog Page # 3287
  • Shipping Weight 8.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For water and mild fluid applications, such as fountains, statues, water gardens, coolant systems, evaporative coolers, wet saws, and air conditioners. Nitrile shaft seals.

View More

Technical Specs

  • Item Compact Submersible Pump
  • Application Water and Mild Fluids
  • HP 1/10
  • Voltage 115V
  • Full Load Amps 5.2
  • Pump Material Zinc Alloy
  • Impeller Material Zinc alloy
  • Volute Material Zinc alloy
  • Screen Material Zinc alloy
  • Seal Material Nitrile
  • Cord Length 6 ft.
  • Inlet Type 3/4" GHT/Screen
  • Outlet Size 3/4" GHT
  • GPH of Water @ 1 Ft. of Head 950
  • GPH of Water @ 5 Ft. of Head 855
  • GPH of Water @ 10 Ft. of Head 758
  • Length 6-7/8"
  • Width 4-1/2"
  • Height 4-7/8"
  • Duty Continuous
  • Equivalent PSI 10.7
  • Full Load Watts 400
  • GPH of Water @ 20 Ft. of Head 333
  • Hz 60
  • Max. GPM for Water 15.8
  • Max. Viscosity 100 SSU
  • Motor Housing Material Zinc alloy
  • Motor RPM 3400
  • Motor Type Shaded Pole
  • Overload Protection Automatic
  • Port Rotation Yes
  • Shaft Material 302 Stainless Steel
  • Features Oil filled
  • Includes Strainer/Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What Warantee time on this pump?

1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Mikoass is loaded.
Additional information about Mikoass could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:55.098-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U598, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:55.099-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U598, prod, sort_default
1 of 1