Skip Content

Pump,Submersible, 1/50HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Submersible, 1/50HP

DAYTON

Price: $100.40 / each

Please sign in or register to access lists

  • Item # 12U597
  • Mfr. Model # 12U597
  • UNSPSC # 40151513
  • Catalog Page # 3684
  • Shipping Weight 5.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCompact Submersible Pump
  • ApplicationWater and Mild Fluids
  • HP1/50
  • Voltage115V
  • Full Load Amps1.5
  • Pump MaterialZinc Alloy
  • Impeller MaterialPolyamide Fibre 56
  • Volute MaterialPOM
  • Screen MaterialPolyamide Fibre 56
  • Seal MaterialNitrile
  • Cord Length6 ft.
  • Inlet Type3/4" GHT/Screen
  • Outlet Size3/8" NPT
  • GPH of Water @ 1 Ft. of Head490
  • GPH of Water @ 5 Ft. of Head337
  • Length4-3/4"
  • Width4-7/8"
  • Height4-3/4"
  • DutyContinuous
  • Equivalent PSI3.5
  • Full Load Watts85
  • Hz60
  • Max. GPM for Water8.2
  • Max. Viscosity100 SSU
  • Motor Housing MaterialZinc alloy
  • Motor RPM3400
  • Motor TypeShaded Pole
  • Overload ProtectionAutomatic
  • Port RotationYes
  • Shaft Material420 Stainless Steel
  • FeaturesOil filled
  • IncludesStrainer/Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For water and mild fluid applications, such as fountains, statues, water gardens, coolant systems, evaporative coolers, wet saws, and air conditioners. Nitrile shaft seals.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about mpichler is loaded.
Additional information about mpichler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately this item isn't very good to use for saltwater will cause corrosion, the Grainger item number 5EAG2 would be good for submisible for non-sub 2p579.
To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 week, 3 days ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am looking for a pump for a water feature fountain. I want to be able to adjust the flow to maximize the fountain. I don't want to get too large of a pump but want to be able to scale up or down to adjust to my pool size
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Super1 is loaded.
Additional information about Super1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
You can control the output of this pump with a simple valve, you can control it but do not close it off entirely or the seals will burn up. you need to have Water running thru it all the time. Also the Valve Must Be in the Dischareg Line..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1