Skip Content

Pump,Submersible, 1/90HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Submersible, 1/90HP

Price $97.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U596
  • Mfr. Model # 12U596
  • UNSPSC # 40151513
  • Catalog Page # 3684
  • Shipping Weight 5.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompact Submersible Pump
  • ApplicationWater and Mild Fluids
  • HP1/90
  • Voltage115V
  • Full Load Amps1.4
  • Pump MaterialZinc Alloy
  • Impeller MaterialPolyamide Fibre 56
  • Volute MaterialPOM
  • Screen MaterialPolyamide Fibre 56
  • Seal MaterialNitrile
  • Cord Length6 ft.
  • Inlet Type1/2" NPT/Screen
  • Outlet Size1/4" NPT
  • GPH of Water @ 1 Ft. of Head380
  • GPH of Water @ 5 Ft. of Head242
  • Length4-3/4"
  • Width4-7/8"
  • Height4-3/4"
  • DutyContinuous
  • Equivalent PSI3.3
  • Full Load Watts85
  • Hz60
  • Max. GPM for Water6.3
  • Max. Viscosity100 SSU
  • Motor Housing MaterialZinc alloy
  • Motor RPM3400
  • Motor TypeShaded Pole
  • Overload ProtectionAutomatic
  • Port RotationYes
  • Shaft Material420 Stainless Steel
  • FeaturesOil filled
  • IncludesStrainer/Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.