Skip Content

1/100 HP Compact Submersible Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/100 HP Compact Submersible Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length

TM

Price $91.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U595
  • Mfr. Model # 12U595
  • UNSPSC # 40151513
  • Catalog Page # 3287
  • Shipping Weight 5.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton compact submersible pumps are corrosion resistant and suitable for submerged use or open-air duty. The motor is hermetically sealed in oil for permanent lubrication and thermally protected. The motor case has been epoxy coated for corrosion protection. These pumps are designed for countless home and industrial applications such as fountains, displays, vaporizers, condensate removal and machine coolant recirculation, evaporative coolers, etc.

View More

Technical Specs

  • Item Compact Submersible Pump
  • HP 1/100
  • Voltage 115V
  • Full Load Amps 1.4
  • Impeller Material Polyamide Fibre 56
  • Seal Material Nitrile
  • Cord Length 6 ft.
  • GPH of Water @ 1 Ft. of Head 301
  • GPH of Water @ 5 Ft. of Head 218
  • Length 4-3/4"
  • Width 4-7/8"
  • Height 4-3/4"
  • Duty Continuous
  • Hz 60
  • Motor RPM 3400
  • Motor Type Shaded Pole
  • Overload Protection Automatic
  • Port Rotation Yes
  • Features Oil filled
  • Includes Strainer/Filter
  • Agency Compliance CSA CUS
  • Cord Type 3-Conductor SJTOW, Resists Water and Oil
  • Housing Material POM
  • Inlet 1/2" NPT/Screen
  • Outlet 1/4" (M)NPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by we use these for pumping water and the impeller will strip out before the motor itself will fail poor design February 5, 2014
  • 2016-04-27 T23:34:11.798-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12U595, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.