Skip Content

Centrifugal Pump,Self-Priming,5 HP,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, Self-Priming, 5 HP, CI

Price $1,915.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N812
  • Mfr. Model # 12N812
  • UNSPSC # 40151503
  • Catalog Page # 3716
  • Shipping Weight 215.0 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP5
  • Phase3
  • Voltage208-230/460
  • Amps13.4-12.6/6.3
  • Housing MaterialCast Iron
  • Impeller MaterialCast-Iron
  • Wetted MaterialsCI, Buna N, Carbon, Ceramic, Stainless Steel
  • Hz60
  • RPM3450
  • Inlet3" NPT
  • Outlet3" NPT
  • Motor EnclosureTEFC
  • NEMA/IEC Frame184JM
  • Motor Type3 - Phase
  • Service Factor1.25
  • Volute MaterialCast-Iron
  • Shaft MaterialSteel w/Stainless Steel
  • Screw MaterialZinc Plated
  • Seal TypeMechanical
  • Seal MaterialCarbon Ceramic-Buna N
  • Seal ApplicationNonflammable and Nonabrasive Liquids Compatible with Seal Component Materials up To 200 Degrees F
  • Max. Head88 ft.
  • Suction Lift20 ft.
  • Max. GPM @ Head295 gpm @ 10 ft.
  • Best Efficiency GPM @ Head120 gpm @ 67 ft.
  • Min. GPM @ Head29 gpm @ 80 ft.
  • Best Efficiency Range GPM @ Head69-59 gpm @ 105-142 ft.
  • Max. Liquid Temp.180 Degrees F
  • Max. Specific Gravity1.0
  • Max. Case Pressure125 psi
  • Max. Fluid Viscosity100 SSU
  • Inlet Pressure100 psi
  • Impeller TypeSemi Open
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids3/8"
  • Port RotationNo
  • Drain Plug3/4"-14 NPT
  • Agency ComplianceUL Approval in Motor
  • Manufacturers Warranty Length1 Year
  • ApplicationFor High Volume Service, Industrial and Commercial Applications, Such as Process Applications, Dewatering, Irrigation, Chemical Transfer, Decorative Water Features
  • Height12-5/8"
  • Length26-3/4"
  • Width10"
  • IncludesBuilt In Check Valve, Manual
  • GPM of Water @ 10 Ft. of Head295
  • GPM of Water @ 15 Ft. of Head279
  • GPM of Water @ 20 Ft. of Head264
  • GPM of Water @ 25 Ft. of Head246
  • GPM of Water @ 30 Ft. of Head228
  • GPM of Water @ 40 Ft. of Head197
  • GPM of Water @ 50 Ft. of Head167
  • GPM of Water @ 60 Ft. of Head140
  • GPM of Water @ 70 Ft. of Head97
  • GPM of Water @ 80 Ft. of Head29
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 12N812

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.