Skip Content

15 HP Centrifugal Pump, 3 Phase, 230/460 Voltage, Cast Iron Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

15 HP Centrifugal Pump, 3 Phase, 230/460 Voltage, Cast Iron Housing Material

Price $3,344.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12A084
  • Mfr. Model # 12A084
  • UNSPSC # 40151503
  • Catalog Page # 3715
  • Shipping Weight 227.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 15
  • Phase 3
  • Voltage 230/460
  • Amps 34.6 / 17.3
  • Hz 60
  • Duty Continuous
  • Inlet 3" NPT
  • Outlet 2-1/2" NPT
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 215JM
  • Service Factor 1.25
  • Wetted Materials Cast Iron, Bronze, Carbon, Cermic, Buna N, StainleStainless Steel Steel
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Volute Material Cast Iron
  • Shaft Material Steel
  • Screw Material Zinc Plated
  • Seal Type Mechanical
  • Seal Material Carbon Ceramic, NBR Elastomer, 304 Stainless Steel
  • Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Impeller Type Enclosed
  • Bearing Type Double Sealed Ball Bearing
  • Port Rotation 4 Position Increments
  • Drain Plug Easily Accessible
  • Agency Compliance UL Approval in Motor
  • Manufacturers Warranty Length 1 yr.
  • Best Efficiency GPM @ Head 313 gpm @ 118 ft.
  • Best Efficiency Range GPM @ Head 99-133 gpm @380-221 ft.
  • Impeller Dia. 6"
  • Inlet Pressure 100 psi
  • Max. Dia. Solids 0.76"
  • Max. GPM @ Head 441 gpm @ 80 ft.
  • Max. Head 140 ft.
  • Max. Liquid Temp. 180 Degrees F
  • Max. Pressure 60 psi
  • Min. GPM @ Head 305 gpm @ 120 ft.
  • RPM 3450
  • Height 13-1/8"
  • Length 23-1/2"
  • Width 13-3/4"
  • Application For High Volume Service, For Industrial and Commercial Applications, Such as Process Applications, Dewatering, Irrigation,Chemical Transfer, Decorative Water Features.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Dayton straight centrifugal pumps are not self priming, and are close coupled to continuous duty motors. They are designed for nonflammable liquids compatible with pump component materials.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 12A084

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.