Skip Content

Centrifugal Pump,7.5 HP, Max. Temp 180F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 7.5 HP, Max. Temp 180F

Price $2,270.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 33101 (Change)

Go

Invalid Zip Code

MIAMI branch 484

  • Item # 12A075
  • Mfr. Model # 12A075
  • UNSPSC # 40151503
  • Catalog Page # 3715
  • Shipping Weight 183.0 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP7-1/2
  • Phase3
  • Voltage208-230/460
  • Amps18.8-17.8/8.9
  • Hz60
  • DutyContinuous
  • Inlet2-1/2" NPT
  • Outlet2" NPT
  • Motor EnclosureTEFC
  • NEMA/IEC Frame184JM
  • Service Factor1.25
  • Wetted MaterialsCast Iron, Bronze, Carbon, Cermic, Buna N, StainleStainless Steel Steel
  • Impeller MaterialBronze
  • Housing MaterialCast Iron
  • Volute MaterialCast Iron
  • Shaft MaterialSteel
  • Screw MaterialZinc Plated
  • Seal TypeMechanical
  • Seal MaterialCarbon Ceramic, NBR Elastomer, 304 Stainless Steel
  • Seal ApplicationNonflammable and Nonabrasive Liquids Compatible with Seal Component Materials
  • Max. Specific Gravity1.0
  • Max. Fluid Viscosity100 SSU
  • Impeller TypeEnclosed
  • Bearing TypeDouble Sealed Ball Bearing
  • Port Rotation4 Position Increments
  • Drain PlugEasily Accessible
  • Agency ComplianceUL Approval in Motor
  • Manufacturers Warranty Length1 yr.
  • Best Efficiency GPM @ Head114 gpm @ 126 ft.
  • Best Efficiency Range GPM @ Head110-136 gpm @138-102 ft.
  • Impeller Dia.6"
  • Inlet Pressure100 psi
  • Max. Dia. Solids0.35"
  • Max. GPM @ Head182 gpm @ 160 ft.
  • Max. Head150 ft.
  • Max. Liquid Temp.180 Degrees F
  • Max. Pressure65 psi
  • Min. GPM @ Head123 gpm @ 120 ft.
  • RPM3450
  • Height13-1/4"
  • Length22-3/8"
  • Width11-7/8"
  • ApplicationFor High Volume Service, For Industrial and Commercial Applications, Such as Process Applications, Dewatering, Irrigation,Chemical Transfer, Decorative Water Features.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This pump features a continuous-duty motor with enclosed impellers, 4-position port rotation, a replaceable case ring, and easy-access housing drain plugs. It is suitable for process applications, dewatering, irrigation, chemical transfer, decorative water features, and other industrial applications. It does not have overload protection, and requires a pump control box, available separately.

    Repair Parts

    Displaying repair parts for model:
    • 12A075

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I am looking for a seal replacemnt kit for pump 12A075
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about pinonj is loaded.
    Additional information about pinonj could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-06-29T19:42:32.431-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_12A075, prod, sort_default
    1 of 1
    • 2015-06-29T19:42:32.433-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_12A075, prod, sort_default
    1 of 1