Skip Content

Fan Shutter,30 In,White Painted Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan Shutter, 30 In, White Painted Aluminum

Price $87.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C511
  • Mfr. Model # 3C511
  • UNSPSC # 40101504
  • Catalog Page # 4131
  • Shipping Weight 8.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter
  • Fits Fan Dia.30"
  • Opening Required30" x 30"
  • Length32"
  • Width32"
  • Frame Depth1-3/8"
  • Open Depth5"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area4.652 sq.ft.
  • Max. Velocity1500 FPM
  • Mounting PositionHorizontal
  • Blade MaterialWhite Painted Aluminum
  • Construction MaterialExtruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use With30" Whole House Fans
  • Number of Panels1

Compliance and Restrictions

None

Details

Economy
Max. velocity: 1500 FPM. Nylon fasteners for quiet operation.
Ceiling Shutters
Fit flush in ceiling opening below whole-house fans. Tie rods at each side of shutter assure uniform opening when fan is operating. White extruded aluminum frame with 1-1/2" flange and 3/16" dia. mounting holes. White louvers with felted edges. Truss shutters install without framing or cutting ceiling joist.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by works like it should would be nice if it came w/ screws May 2, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I bought this because I wanted a quality product for my home. To my surprise it did not come with any white screws to mount it with. Now I have to go to Home Depot or Menards and look for 6 white screws to match the white shutters. You should add a comment to this product to let buyers know that the mounting screws are not included.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about someone is loaded.
Additional information about someone could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you. I will notify the appropriate department to look into this.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1