Skip Content

 
Ceiling Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceiling Fan

TM

Technical Specs

  • Item Ceiling Fan 
  • Blade Finish White, Steel 
  • Number of Blades
  • Phase
  • Housing Finish White Painted Steel 
Blade Dia.
Please Select
Voltage
Please Select
Mounting Height
Please Select
Number of Speeds
Please Select
Reversible
Please Select
Speed Controllable
Please Select
Full Load Amps
Please Select
Full Load Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Voltage
Mounting Height
Number of Speeds
Reversible
Speed Controllable
Full Load Amps
Full Load Watts
Price
Qty
Please use Qty box to add item(s) to cart.
5NPZ9
56"
120
10 to 40 ft.
1
Yes
Yes
0.7
85

$305.75 / each

Enter location to check availability
Catalog Page #  3696 

Price $305.75 / each

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 56"
  • Voltage 120
  • Blade Finish White, Steel
  • Number of Blades 3
  • Mounting Height 10 to 40 ft.
  • Number of Speeds 1
  • Phase 1
  • Reversible Yes
  • Housing Finish White Painted Steel
  • Speed Controllable Yes
  • Full Load Amps 0.7
  • Full Load Watts 85
5NPZ1
56"
120
8 to 20 ft.
3
No
No
0.9
100

$315.50 / each

Enter location to check availability
Catalog Page #  3696 

Price $315.50 / each

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 56"
  • Voltage 120
  • Blade Finish White, Steel
  • Number of Blades 3
  • Mounting Height 8 to 20 ft.
  • Number of Speeds 3
  • Phase 1
  • Reversible No
  • Housing Finish White Painted Steel
  • Speed Controllable No
  • Full Load Amps 0.9
  • Full Load Watts 100
5NPZ6
56"
240
10 to 45 ft.
1
Yes
Yes
0.47
85

$320.75 / each

Enter location to check availability
Catalog Page #  3696 

Price $320.75 / each

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 56"
  • Voltage 240
  • Blade Finish White, Steel
  • Number of Blades 3
  • Mounting Height 10 to 45 ft.
  • Number of Speeds 1
  • Phase 1
  • Reversible Yes
  • Housing Finish White Painted Steel
  • Speed Controllable Yes
  • Full Load Amps 0.47
  • Full Load Watts 85
5NPZ7
56"
277
10 to 45 ft.
1
Yes
Yes
0.36
85

$302.75 / each

Enter location to check availability
Catalog Page #  3696 

Price $302.75 / each

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 56"
  • Voltage 277
  • Blade Finish White, Steel
  • Number of Blades 3
  • Mounting Height 10 to 45 ft.
  • Number of Speeds 1
  • Phase 1
  • Reversible Yes
  • Housing Finish White Painted Steel
  • Speed Controllable Yes
  • Full Load Amps 0.36
  • Full Load Watts 85
5NPZ8
60"
120
10 to 45 ft.
1
Yes
Yes
1.1
110

$380.00 / each

Enter location to check availability
Catalog Page #  3696 

Price $380.00 / each

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 60"
  • Voltage 120
  • Blade Finish White, Steel
  • Number of Blades 3
  • Mounting Height 10 to 45 ft.
  • Number of Speeds 1
  • Phase 1
  • Reversible Yes
  • Housing Finish White Painted Steel
  • Speed Controllable Yes
  • Full Load Amps 1.1
  • Full Load Watts 110
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More