Skip Content

61" Steel Ceiling Fan Guard,6 Gauge, Finish Nickel Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

61" Steel Ceiling Fan Guard, 6 Gauge, Finish Nickel Chrome

Price $421.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JFX8
  • Mfr. Model # 2JFX8
  • UNSPSC # 40101605
  • Catalog Page # 3696
  • Shipping Weight 28.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This guard is designed to protect ceiling fans from contact with large, foreign objects. It mounts to the ceiling so that extra weight load is not distributed to the down rod of the ceiling fan assembly or its fixture. The heavy-duty wire frame construction makes it ideal for gymnasiums, indoor tennis courts, and sports arenas.

View More

Technical Specs

  • Item Ceiling Fan Guard
  • Outside Dia. 61"
  • Material Steel
  • Gauge 6
  • Finish Nickel Chrome
  • Mounts Directly to Ceiling
  • For Use With 4C721,4C855,4C856,4F424 and 4F425
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.