Skip Content

Ceiling Fan,56 In Dia.,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ceiling Fan, 56 In Dia., 120 V

Price $268.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NPZ5
  • Mfr. Model # 5NPZ5
  • UNSPSC # 40101604
  • Catalog Page # 4134
  • Shipping Weight 14.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCeiling Fan
  • Blade Dia.56"
  • Voltage120
  • Phase1
  • Number of Blades3
  • Mounting Height10 to 45 ft.
  • Housing FinishWhite Painted Steel
  • Blade FinishWhite, Steel
  • Speed ControllableYes
  • Number of Speeds1
  • ReversibleYes
  • CFM @ 50 Hz23,800
  • CFM @ 60 Hz28,000
  • RPM @ 60 Hz320
  • RPM @ 50 Hz278
  • Hz60/50
  • High CFM28,000
  • Full Load Amps0.7
  • Full Load Watts85
  • Input Volts AC @ 60/50 Hz120
  • Amps @ 50 Hz0.48
  • Amps @ 60 Hz0.40
  • Watts @ 50 Hz72
  • Watts @ 60 Hz85
  • Down Rod Outside Dia.7/8"
  • Max. Ambient Temp.105 Degrees F
  • MotorThermally Protected Permanent Split Capacitor
  • BearingsPermanently Lubricated Ball
  • Mount TypeStem
  • RPM275
  • StandardsCSA/CUS
  • IncludesJ Hook, Safety Hook and Fastning Hardware and 24" Steel Downrod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This industrial ceiling fan is designed to create air velocity and a cooling effect. For variable forward/reversing speed, use optional Speed Control No. 5NRA4, available separately.

Repair Parts

Displaying repair parts for model:
  • 5NPZ5A,
  • 5NPZ5

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I am rating this fan one star because this is the replacement for a 4F424. This fan is not the same as the 4F424 because the wiring is completely different. If you are replacing a 4F424, you will need to rewire the existing controls. Not simple when you have 25' ceiling height, and two other 4F424's operating from the same controls and the facility is filled with equipment. Ordered a CANARM. Had to pay for shipping of this unit and the Dayton unit. Returned the Dayton to Grainger's in person. It was a phone order. March 11, 2015
  • 2015-05-23T19:44:30.777-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NPZ5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What makes this fan MOISTURE RESISTANT?
Gender: Male
Field of Industry:: HVAC
Product used for:: HVAC
Years purchasing from Grainger:: 20
3 years, 1 month ago
by
Greensboro, NC, USA
Read all my Q&A
 
Please wait while more information about MikeW is loaded.
Additional information about MikeW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is what the supplier says about that. "The 5NRA0 & 5NPZ9 use rubber gaskets to seal the fan seams and the motor is laminated with silicone steel". The only fans that are rated for "moisture resistant" are 5NRA0 and 5NPZ9.

Disclaimer:

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about JasonM is loaded.
Additional information about JasonM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:46:35.956-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NPZ5, prod, sort_default
1 of 1
  • 2015-05-23T19:46:35.958-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NPZ5, prod, sort_default
1 of 1