Skip Content

1/150 HP C-Frame Motor Kit,Shaded Pole,3000 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/150 HP C-Frame Motor Kit, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame Non-Standard

Price $58.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HEH1
  • Mfr. Model # 3HEH1
  • UNSPSC # 26101602
  • Catalog Page # 48
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item C-Frame Motor Kit
  • Motor Application HVAC/R
  • Motor Sub Application Direct Dr Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/150
  • Number of Speeds 1
  • Nameplate RPM 3000
  • Frame Non-Standard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.35
  • Motor Mounting Type Stud
  • Motor Thermal Protection Impedance
  • Insulation Class B
  • Service Factor 1.0
  • Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 3/16"
  • Shaft Length 1-3/8"
  • Stack Size 5/8"
  • Stud Quantity 2
  • Stud Location Opposite Shaft End
  • Mounting Holes 4
  • O.C. Mounting 1-7/8"
  • Duty Continuous
  • RPM Range 1801-3000
  • Standards UL Recognized (E40077), CSA Certified (701603)
  • Includes (2) H-Brackets, (4) Bushings and (3) Fan Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

C-frame motor

I need a 5/32 dia shaft 1 3/8 long 115v
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about pigbait is loaded.
Additional information about pigbait could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That is an odd size shaft for our C-frame motor line up.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What size of Fans does this have?

2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Idahot is loaded.
Additional information about Idahot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
4" FAN 110 CFM , 5.5 " 240 CFM, 5.6" 235 CFM
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:08:10.695-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HEH1, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:10.697-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HEH1, prod, sort_default
1 of 1