Skip Content

C-Frame Motor,Shaded Pole,1-5/16 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

C-Frame Motor, Shaded Pole, 1-5/16 In. L

DAYTON

Price: $34.55 / each

Please sign in or register to access lists

  • Item # 4M211
  • Mfr. Model # 4M211
  • UNSPSC # 26101602
  • Catalog Page # 58
  • Shipping Weight 1.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemC-Frame Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor TypeShaded Pole
  • EnclosureOpen Air-Over
  • HP1/150
  • Number of Speeds1
  • Nameplate RPM2850
  • Voltage115
  • Frequency60 Hz
  • Phase1
  • Full Load Amps0.61
  • MountingStud
  • Thermal ProtectionImpedance
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Ambient Temperature40 Degrees C
  • RotationCWSE
  • Length Less Shaft1-9/16"
  • Shaft Dia.3/16"
  • Shaft Length1-5/16"
  • Stack Size5/8"
  • Stud Quantity2
  • Stud Size#6-32
  • Stud LocationOpposite Shaft End On Either Side of Stator
  • O.C. Mounting1-7/8"
  • RPM Range1801-3000
  • StandardsUL Recognized (E47479), CSA Certified (701887)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
just bought 2 condos, both use this motor in bath fans, one condo has no guts in the fan, need bracket for this motor.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about kandersen212 is loaded.
Additional information about kandersen212 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not offer a mounting bracket for this motor. The bracket that is missing was part of the parts list assembled by the company that produced the bath fan unit.

Thank you for using Grainger Ask & Answer.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1