Skip Content

1/150 HPC-Frame Motor Shaded Pole,2750 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/150 HPC-Frame Motor Shaded Pole, 2750 Nameplate RPM, 115 Voltage, Frame Non-Standard

Price $34.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M180
  • Mfr. Model # 4M180
  • NSN # 6105-01-302-2264
  • UNSPSC # 26101602
  • Catalog Page # 58
  • Shipping Weight 1.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemC-Frame Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/150
  • Number of Speeds1
  • Nameplate RPM2750
  • FrameNon-Standard
  • Voltage115
  • Frequency60 Hz
  • Phase1
  • Full Load Amps0.52
  • Motor Mounting TypeStud
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Ambient Temperature40 Degrees C
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCWSE
  • Length Less Shaft2-5/8"
  • Shaft Dia.7/32"
  • Shaft Length2-5/16"
  • Stack Size11/16"
  • Stud Quantity2
  • Stud Size#6-32
  • Stud LocationOpposite Shaft End On Either Side of Stator
  • O.C. Mounting1-7/8"
  • RPM Range1801-3000
  • StandardsUL Recognized (E47479), CSA Certified (701887)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 easy to install This fan motor was an exact replacement and was easy to install. March 22, 2012
  • 2015-08-28T20:16:24.154-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4M180, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Grainger Item #: 4M180
C-Frame Motor, Motor Type Shaded Pole, Enclosure Open Air-Over, 1/150 HP, Number of Speeds 1, Nameplate RPM 2750, NEMA/IEC Frame Nonstandard, Voltage 115, Frequency 60 Hz, 1 Phase, 0.52 Full Load Amps, Stud Mounting, 1 Shot Thermal Protection, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Ambient Temperature 40 Degrees C, Rotation CW, Length Less Shaft 2-5/8 In., Shaft Dia. 7/32 In., Shaft Length 2-5/16 In., Stack Size 11/16 In., Stud Quantity 2, Stud Size #6-32
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about palani is loaded.
Additional information about palani could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We will need the model number of the fan so that we can find the required RPM and HP for that fan unit at 100 CFM. If you have a part or model number for the fan unit you can give Grainger a call at 1-800-472-4643 and we will be happy to find the proper replacement motor for you.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:05:49.758-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M180, prod, sort_default
1 of 1
  • 2015-08-28T20:05:49.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M180, prod, sort_default
1 of 1