Skip Content

Speed Reducer,C-Face,56C,60:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Speed Reducer, C-Face, 56C, 60:1

Price $1,080.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RP66
  • Mfr. Model # 4RP66
  • UNSPSC # 26111503
  • Catalog Page # 127
  • Shipping Weight 68.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Reducer
  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • DutyStandard
  • Input RPM1750
  • Nominal Output RPM29
  • Worm Center Distance3.00"
  • Bore Dia.5/8"
  • Frame56C
  • Overhung Load967 lb.
  • Nominal Ratio60:1
  • Max. Input HP0.75
  • Max. Torque1034 in.-lb.
  • Output Torque @ 1/40 HP3600
  • Output Torque @ 1/2 HP395 in.-lb.
  • Output Torque @ 3/4 HP651 in.-lb.
  • Output Torque @ 1 HP1034 in.-lb.
  • Number of Stages1
  • RotationForward/Reversible
  • MountingAny Position Except Input Motor Shaft Up
  • LubricationKlubersynth UH1 6-460
  • Seal TypeDouble Lip
  • BearingsBall
  • Pinion MaterialHardened Steel
  • Gear TypeWorm
  • Gear MaterialHardened and Ground Steel
  • Worm Gear MaterialBronze
  • Housing MaterialCast Iron
  • FinishPowdered Epoxy Paint
  • Single/Double OutputDouble Output
  • Solid/Hollow Output ShaftSolid
  • Output Shaft Dia.1-1/4"
  • StandardsAGMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.