Skip Content

 
DAYTON 115 Voltage Shaded Pole C-Frame Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON 115 Voltage Shaded Pole C-Frame Motors


Technical Specs

  • Motor Sub Application Direct Dr Fan/Blower 
  • RPM Range 1801-3000 
  • Phase
  • Voltage 115 
  • Frame Non-Standard 
  • Motor Design Shaded Pole 
  • Motor Mounting Type Stud 
  • Item C-Frame Motor 
  • Motor Enclosure Design Open Air-Over 
Number of Speeds
Please Select
Motor Shaft Rotation
Please Select
HP
Please Select
Shaft Dia.
Please Select
Shaft Length
Please Select
Nameplate RPM
Please Select
Motor Thermal Protection
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $35-$40 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Number of Speeds
Motor Shaft Rotation
HP
Shaft Dia.
Shaft Length
Nameplate RPM
Motor Thermal Protection
Price
Qty
Please use Qty box to add item(s) to cart.
4M209
1
CCWSE
1/150
7/32"
1-3/4"
2800
One-shot

$38.20 / each

Enter location to check availability
Catalog Page #  48 

Price $38.20 / each

Technical Specs

  • Motor Sub Application Direct Dr Fan/Blower
  • RPM Range 1801-3000
  • Number of Speeds 1
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CCWSE
  • HP 1/150
  • Shaft Dia. 7/32"
  • Shaft Length 1-3/4"
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Nameplate RPM 2800
  • Motor Thermal Protection One-shot
  • Item C-Frame Motor
  • Motor Enclosure Design Open Air-Over
4M211
1
CWSE
1/150
3/16"
1-5/16"
2850
Impedance

$35.25 / each

Enter location to check availability
Catalog Page #  48 

Price $35.25 / each

Technical Specs

  • Motor Sub Application Direct Dr Fan/Blower
  • RPM Range 1801-3000
  • Number of Speeds 1
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWSE
  • HP 1/150
  • Shaft Dia. 3/16"
  • Shaft Length 1-5/16"
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Nameplate RPM 2850
  • Motor Thermal Protection Impedance
  • Item C-Frame Motor
  • Motor Enclosure Design Open Air-Over
4M073
1
CWSE
1/70
3/16"
1"
3000
Auto

$35.30 / each

Enter location to check availability
Catalog Page #  48 

Price $35.30 / each

Technical Specs

  • Motor Sub Application Direct Dr Fan/Blower
  • RPM Range 1801-3000
  • Number of Speeds 1
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWSE
  • HP 1/70
  • Shaft Dia. 3/16"
  • Shaft Length 1"
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Nameplate RPM 3000
  • Motor Thermal Protection Auto
  • Item C-Frame Motor
  • Motor Enclosure Design Open Air-Over
4M075
2
CWSE
1/70
3/16"
1"
3000
Auto

$39.25 / each

Enter location to check availability
Catalog Page #  48 

Price $39.25 / each

Technical Specs

  • Motor Sub Application Direct Dr Fan/Blower
  • RPM Range 1801-3000
  • Number of Speeds 2
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWSE
  • HP 1/70
  • Shaft Dia. 3/16"
  • Shaft Length 1"
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Nameplate RPM 3000
  • Motor Thermal Protection Auto
  • Item C-Frame Motor
  • Motor Enclosure Design Open Air-Over
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More