Skip Content

Buffing Wheel,Spiral Sewn,6 In Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Buffing Wheel, Spiral Sewn, 6 In Dia.

Price $8.68 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5A724
  • Mfr. Model # 5A724
  • UNSPSC # 27112702
  • Catalog Page # 1025
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Buffing Wheel
  • Style Spiral Sewn
  • Material Cotton
  • Diameter 6"
  • Thickness 1/4"
  • Arbor Hole 1/2"
  • Number of Plies 20
  • Application For Final Cut, Initial Polish and Course Buffing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Cotton spiral sewn buffing wheel provides better pressure when used for applications that require cutting, polishing, and course buffing.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.