Skip Content

 
Buffing Compound Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Buffing Compound Bar

TM

Technical Specs

  • Container Type Bar 
  • Size 580g-620g 
Item
Please Select
Color
Please Select
Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Item
Color
Application
Price
Qty
Please use Qty box to add item(s) to cart.
3W768
Buffing Compound Bar
Red
For Brass, Gold, Platinum and Silver

$16.11 / pkg. of 4

Enter location to check availability
Catalog Page #  914 

Price $16.11 / pkg. of 4

Technical Specs

  • Item Buffing Compound Bar
  • Color Red
  • Container Type Bar
  • Size 580g-620g
  • Application For Brass, Gold, Platinum and Silver
3W770
Buffing Compound Bar
White
For Chrome, Iron and Stainless Steel

$15.51 / pkg. of 4

Enter location to check availability
Catalog Page #  914 

Price $15.51 / pkg. of 4

Technical Specs

  • Item Buffing Compound Bar
  • Color White
  • Container Type Bar
  • Size 580g-620g
  • Application For Chrome, Iron and Stainless Steel
3W767
Buffing Compound Bar, Emery
Black
For Iron and Steel

$16.15 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $16.15 / pkg. of 4

Technical Specs

  • Item Buffing Compound Bar, Emery
  • Color Black
  • Container Type Bar
  • Size 580g-620g
  • Application For Iron and Steel
3W769
Buffing Compound Bar, Tripoli
Brown
For Aluminum, Brass and Copper

$15.49 / pkg. of 4

Enter location to check availability
Catalog Page #  914 

Price $15.49 / pkg. of 4

Technical Specs

  • Item Buffing Compound Bar, Tripoli
  • Color Brown
  • Container Type Bar
  • Size 580g-620g
  • Application For Aluminum, Brass and Copper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More