Skip Content

Buffer,1/2 Hp,3450 RPM,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Buffer, 1/2 Hp, 3450 RPM, 120 V

Price $190.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TJ99
  • Mfr. Model # 4TJ99
  • UNSPSC # 27112702
  • Catalog Page # 914
  • Shipping Weight 35.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This buffer is designed for buffing and polishing a variety of materials. It features longlife capacitor motors and a large dia. armature shaft with sealed ball bearings. It includes wheel flanges and a power cord.

View More

Technical Specs

  • Size (In.) 6
  • RPM 3450
  • HP 1/2
  • Shaft Dia. (In.) 1/2
  • Voltage 120
  • Amps AC 5
  • Phase 1
  • Motor Type Capacitor
  • Bearing Type Sealed Ball, For Smooth Operations
  • Motor Housing Material Cast Aluminum
  • Endshield Material Steel
  • Base Material Cast Iron
  • Fits Optional Tool Stand Number 4Z154
  • Includes Wheel Flanges and Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.