Skip Content

Brake, Floor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Brake, Floor

Price $3,617.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13W877
  • Mfr. Model # 13W877
  • UNSPSC # 26101809
  • Catalog Page # 1016
  • Shipping Weight 1270.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBrake Floor
  • Bending Length (In.)51
  • Capacity of Mild Steel (Gauge)12
  • Finger Width (In.)3,4,5,20
  • Max. Box Depth (In.)4
  • Max. Lift of Beam (In.)1-1/4
  • ConstructionBody Made From Welded Steel Plates With Heavy Truss Rods
  • DieCarbon Steel, Heat-treated Steel Male, Sizes 3, 4, 5 And 20.
  • FeaturesFor Box, Pan, And Reverse Bending Of Sheet Metal. Includes Extension Handles, Cast-iron Counter Weights, Apron Stop, And Replaceable Bushings. Floor Model Features Heavy Dual Counterweights And Cavity For Repeat Bending. Body Made From Welded Steel Plates With Heavy Truss Rods For Durability And Strength
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Durable units can be used for box, pan, and reverse bending of sheet metal. Include extension handles, counterweights and apron stop.

Repair Parts

Displaying repair parts for model:
  • 13W877

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Stever480 is loaded.
Additional information about Stever480 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The only feet available for this brake are the OEM items included with the unit.
Thank you for using Grainger Ask and Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:52:45.543-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W877, prod, sort_default
1 of 1
  • 2015-07-31T19:52:45.545-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W877, prod, sort_default
1 of 1