Skip Content

Brake,Magnetic Disc,Torque 25 Ft.-Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brake, Magnetic Disc, Torque 25 Ft.-Lb

Price $2,720.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5URC7
  • Mfr. Model # 5URC7
  • UNSPSC # 25171708
  • Catalog Page # 120
  • Shipping Weight 49.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brake
  • Type Double C-Face Magnetic Disc
  • Static Torque (Ft.-Lb.) 25
  • Shaft Dia. (In.) 1 1/8
  • Max. Bore (In.) 1 1/8
  • Keyseat Size (In.) 1/4 x 1/8
  • Enclosure Waterproof/Dust-Tight
  • Duty Continous
  • Voltage @ 60 Hz 115/208-230
  • Voltage @ 50 Hz 95/174-190
  • Coil Volts 115-208/230VAC Or 96-174-190VAC
  • Phase Single
  • Max. RPM 3600
  • Max. HP @ 1725 RPM 5
  • Max. HP @ 3450 RPM 10
  • Ambient (C) 40 Degrees
  • Hz 60/50
  • Amps Holding 1.0/0.5
  • Inrush Amps 8.5/4.3
  • Service Factor 1.4
  • NEMA/IEC Frame 182/184TC
  • Power Lead Length (In.) 18
  • Lever Type Manual Release
  • Mounts On 182/184TC Motor Flange
  • Finish Red Primer/Aluminum
  • Length (In.) 8-1/8
  • Width (In.) N/A
  • Dia. (In.) 8.59
  • Series 79 Series
  • Function Stops And Holds A Motor Shaft From Rotating
  • Application Brake Attaches To The Drive End Of A Motor And Gear Reducer To Stop And Hold The Load.
  • Converts Motor To A Brake Motor
  • Agency Compliance CSA, ROHS Compliant
  • Includes Brake, Instructions And Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.