Skip Content

Booster Pump,Multi-Stage,3 HP,6 Stages close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Booster Pump, Multi-Stage, 3 HP, 6 Stages

Price $1,301.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UXF9
  • Mfr. Model # 5UXF9
  • UNSPSC # 40151503
  • Catalog Page # 3304
  • Shipping Weight 73.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pumps are non self-priming, horizontal, and multi-stage centrifugal. Can lift water a max of 5 ft with foot value and pump suction priming fill on with water.

View More

Technical Specs

  • Item Multi-Stage Booster Pump
  • HP 3
  • Phase 1
  • Voltage 230
  • Amps 12.5
  • Inlet 1-1/4" FNPT
  • Outlet 1" FNPT
  • Stages 6
  • GPM @ 10 PSI 54
  • Max. Pressure 121 psi
  • Housing Material Cast Iron
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Max. Case Pressure 150 psi
  • Max. Fluid Viscosity 100 SSU
  • Max. Liquid Temp. 194 Degrees F
  • Motor Enclosure TEFC
  • Seal Type Mechanical
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
  • RPM 3450
  • Motor Type Capacitor-Start
  • NEMA/IEC Frame 56J
  • Application Used To Increase Water Pressure From City Mains Water Supply Or Private Water Systems, High Water Pressure For Washing Buildings, Dairy Walls or Floors, Rinsing or Spray Cooling Equipment, Lawn Sprinkling and Insecticide Spraying.
  • Agency Compliance UL
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 24"
  • Width 6-1/2"
  • Height 6-5/16"
  • Bearing Type Ball
  • Best Efficiency GPM @ Head 30 gpm @ 180 ft.
  • Best Efficiency Range GPM @ Head 40-17 gpm @ 125-230 ft.
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 40 Degrees C
  • Seal Application Nonflammable Liquids Compatible with Pump Component Materials
  • Service Factor 1
  • Shaft Material Stainless Steel
  • GPM @ 20 PSI 51
  • GPM @ 40 PSI 45
  • GPM @ 60 PSI 38
  • GPM @ 80 PSI 29
  • GPM @ 100 PSI 17
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.