Skip Content

1/2 HP Horizontal Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Horizontal Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" FNPT

TM

Price $722.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UXF4
  • Mfr. Model # 5UXF4
  • UNSPSC # 40151503
  • Catalog Page # 3304
  • Shipping Weight 38.2 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton in-line centrifugal pumps are designed for a wide range of applications involving the transfer of liquids, circulation, and pressure boosting of hot or cold clean water and any thin, non-explosive liquids which do not contain any solid particles or fibers and those liquids that do not attack chemically, the pump material of construction. The typical areas where the vertical inline pumps are widely used is as under, pressure boosting and municipal water supply, cooling water systems and irrigation, etc.

View More

Technical Specs

  • Item Horizontal Multi-Stage Booster Pump
  • HP 1/2
  • Phase 1
  • Voltage 115/230
  • Amps 8.4/4.8
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Stages 4
  • GPM @ 10 PSI 20
  • Max. Pressure 77 psi
  • Housing Material Cast Iron
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Max. Case Pressure 150 psi
  • Max. Liquid Temp. 194 Degrees F
  • Motor Enclosure ODP
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
  • Motor Type Capacitor-Start
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 18"
  • Width 6-1/2"
  • Height 6-5/16"
  • Bearing Type Ball
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 40 Degrees C
  • Suction Lift 5 ft. with a Foot Valve
  • GPM @ 20 PSI 19
  • GPM @ 40 PSI 16
  • GPM @ 60 PSI 10
  • Best Efficiency GPM @ PSI 12 @ 54
  • Frame 56J
  • Max. Dia. Solids 5/64"
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.