Skip Content

Booster Pump, 3 HP,3 Ph, 17 Stages close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Booster Pump, 3 HP, 3 Ph, 17 Stages

Price $2,675.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5UWL6
  • Mfr. Model # 5UWL6
  • UNSPSC # 40151503
  • Catalog Page # 3719
  • Shipping Weight 106.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Stage Booster Pump
  • HP 3
  • Phase 3
  • Voltage 208-230/460
  • Amps 8.3-7.6/3.8
  • Inlet 1-1/4" FNPT
  • Outlet 1-1/4" FNPT
  • Stages 17
  • Max. Pressure 230 psi
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Max. Case Pressure 362 psi
  • Max. Fluid Viscosity 100 SSU
  • Max. Liquid Temp. 248 Degrees F
  • Motor Enclosure TEFC
  • Seal Type Balanced Cartridge
  • Seal Material Silicon Carbide, Stainless Steel, EPDM
  • Wetted Materials Stainless Steel, Silicon Carbide, EPDM
  • RPM 3450
  • NEMA/IEC Frame 56C
  • Application Pressure Boosting in Buildings and Industries, Reverse Osmosisand Ultra Filtration, Fire Fighting Systems, Boiler Feed and Condensate Systems, Washing and Cleaning Systems
  • Agency Compliance UL
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 9-7/8"
  • Width 8-1/4"
  • Height 33-5/8"
  • Bearing Type BALL
  • Best Efficiency GPM @ Head 16 gpm @ 380 ft.
  • Best Efficiency Range GPM @ Head 23-6 gpm @ 225-507 ft.
  • Diffuser Material Stainless Steel
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 40 Degrees C
  • Plug or Connector Type 1/2" BSP THD.
  • Seal Application Nonflammable Liquids Compatible with Pump Component Materials
  • Service Factor 1.15
  • Shaft Material Stainless Steel
  • Suction Lift 0 ft.
  • GPM @ 100 PSI 22
  • GPM @ 120 PSI 20
  • GPM @ 140 PSI 18
  • GPM @ 160 PSI 16
  • GPM @ 180 PSI 13
  • GPM @ 200 PSI 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


The Dayton in-line centrifugal pumps are designed for a wide range of applications involving the transfer of liquids, circulation, and pressure boosting of hot or cold clean water and any thin, non-explosive liquids which do not contain any solid particles or fibers and those liquids that do not attack chemically, the pump material of construction. The typical areas where the vertical inline pumps are widely used is as under, pressure boosting and municipal water supply, cooling water systems and irrigation, etc.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 5UWL6

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.