Skip Content

Booster System, Stainless Steel, 1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Booster System, Stainless Steel, 1 HP

Price $671.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFA8
  • Mfr. Model # 4HFA8
  • UNSPSC # 40151503
  • Catalog Page # 3718
  • Shipping Weight 22.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConstant Pressure Booster System
  • HP1
  • Voltage115
  • Phase1
  • Amps7.7
  • Hz60
  • Motor RPM3450
  • Motor EnclosureTEFC
  • Service Factor1.1
  • Motor Ambient Temp. Rating65 Degrees C/149 Degrees F
  • DutyContinuous
  • Housing MaterialStainless Steel
  • Stages2
  • Wetted MaterialsThermoplastic,CI,416 SS,Buna N,Carbon,Ceramic,BR
  • Impeller MaterialThermoplastic
  • Impeller TypeClosed
  • Diffuser MaterialCast Iron
  • Seal MaterialBuna
  • Seal TypeMechanical Seal
  • Shaft MaterialStainless Steel
  • Pressure Switch Setting14.5-45
  • Plug or Connector TypeDirect Wire
  • Agency ComplianceCSA CUS
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

For boosting water pressure in a home water system. 2-stage impeller design increases pump performance. Stainless steel body and thermoplastic impellers resist corrosion.

Repair Parts

Displaying repair parts for model:
  • 4HFA8

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 days ago
by
Read all my Q&A
 
Please wait while more information about cdaubu is loaded.
Additional information about cdaubu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
6 months ago
by
Read all my Q&A
 
Please wait while more information about John20140929 is loaded.
Additional information about John20140929 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This unit will have a built in pressure switch which will turn the pump on and off as needed.

Thank you for using Grainger Ask and Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Pump Control

The information states the pump comes with a pressure switch rated for 14.5 to 45. Does this mean the pump will turn on at 14.5 psi and off at 45 psi? Or is this the range the on pressure can be set between? Is there an off pressure range setting.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Advantech is loaded.
Additional information about Advantech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

15-45 PSI refers to the adjustable range you can set this pup to, it will reflect the turn on point of the system. This pump does have a selection knob to allow you to set a different turn on point.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:04.517-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFA8, prod, sort_default
1 of 1
  • 2015-03-31T19:39:04.519-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFA8, prod, sort_default
1 of 1