Skip Content

Booster System,Stainless Steel,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Booster System, Stainless Steel, 1/2 HP

Price $551.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFA6
  • Mfr. Model # 4HFA6
  • UNSPSC # 40151503
  • Catalog Page # 3718
  • Shipping Weight 21.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConstant Pressure Booster System
  • HP1/2
  • Voltage115
  • Phase1
  • Amps4.9
  • Hz60
  • Motor RPM3450
  • Motor EnclosureTEFC
  • Service Factor1.1
  • Motor Ambient Temp. Rating65 Degrees C/149 Degrees F
  • DutyContinuous
  • Housing MaterialStainless Steel
  • Stages2
  • Wetted MaterialsThermoplastic,CI,416 SS,Buna N,Carbon,Ceramic,BR
  • Impeller MaterialThermoplastic
  • Impeller TypeClosed
  • Diffuser MaterialCast Iron
  • Seal MaterialBuna
  • Seal TypeMechanical Seal
  • Shaft MaterialStainless Steel
  • Pressure Switch Setting14.5-45
  • Plug or Connector TypeDirect Wire
  • Agency ComplianceCSA CUS
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 4HFA6

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Tom575 is loaded.
Additional information about Tom575 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Maximum water temperature 104°F (40°C).
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:53:59.595-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFA6, prod, sort_default
1 of 1
  • 2015-04-19T19:53:59.597-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFA6, prod, sort_default
1 of 1