Skip Content

Blower,22 In,Fwd Curve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 22 In, Fwd Curve

Price $5,601.00 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7J527
  • Mfr. Model # 7J527
  • UNSPSC # 40101601
  • Catalog Page # 4161
  • Shipping Weight 707.55 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeWith Drive Package
  • Wheel Dia. (In.)22
  • CFM @ 0.250-In. SP#
  • CFM @ 0.375-In. SP#
  • CFM @ 0.500-In. SP#
  • CFM @ 0.750-In. SP24,500
  • CFM @ 1.000-In. SP23,200
  • CFM @ 1.250-In. SP22,040
  • CFM @ 1.500-In. SP20,800
  • CFM @ 2.000-In. SP18,000
  • Max. Inlet Temp. (Deg. F)150
  • Max. Ambient Temp. (F)104
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps50.8-46.0/23.0
  • Motor HP20
  • Motor RPM1765
  • Motor Type3-Phase
  • Motor EnclosureTEFC
  • Motor Frame256T
  • Motor InsulationF
  • Bearing TypeBall
  • Shaft Dia. (In.)1-5/8
  • Height (In.)41-1/2
  • Width (In.)39-1/4
  • Depth (In.)35-11/16
  • Inlet Dia. (In.)18-1/16
  • Outlet Width (In.)27-1/4
  • Outlet Height (In.)27-1/4
  • Wheel Width (In.)22
  • Wheel MaterialSteel
  • Blower RPM760
  • Housing MaterialGalvanized Heavy Gauge Steel, with Steel Corner Angles for Rigid Support
  • Housing FinishGalvanized
  • Assembled/UnassembledUnassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Double Inlet Full-Width Forward Curve Belt-Drive Blowers

• 4-position mounting Max. inlet air temp.: 150°F Max. ambient temp.: 104°F
High-volume, low velocity blowers have steel wheels and cast-iron, regreasable pillow block ball bearings. Drive package components are packed separately. Meet full Class 1 performance for use in heating, ventilation, exhausting, cooling, humidifying, drying, and similar applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.