Skip Content

Blower,15 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 15 In

DAYTON

Price: $1,279.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7HR40
  • Mfr. Model # 7HR40
  • UNSPSC # 40101601
  • Catalog Page # 4162
  • Shipping Weight 90.72 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemBlower
  • TypeBelt Drive, Single Inlet Forward Curve With Drive Package
  • Wheel Dia. (In.)15-1/16
  • CFM @ 0.125-In. SP3640
  • CFM @ 0.250-In. SP3330
  • CFM @ 0.500-In. SP2520
  • CFM @ 0.750-In. SP1620
  • Max. Inlet Temp. (Deg. F)150
  • Max. Ambient Temp. (F)104
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps13.0/6.6-6.5
  • Motor HP1
  • Motor RPM1725
  • Motor TypeCapacitor-Start
  • Motor EnclosureOpen Dripproof
  • Motor InsulationClass B
  • Bearing TypeBall
  • Shaft Dia. (In.)1
  • Housing Height (In.)24-3/16
  • Housing Width (In.)12-1/2
  • Housing Length (In.)22-1/2
  • Inlet Dia. (In.)14-3/4
  • Discharge Width (In.)12-1/2
  • Discharge Height (In.)15-13/16
  • Wheel Width (In.)9
  • Wheel MaterialSteel
  • Blower RPM590
  • Max. Blower RPM740
  • RotationCW Viewing Drive Side
  • Mounting PositionBlower Shaft Horizontal
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Assembled/UnassembledUnassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Single-Inlet Forward-Curve Belt-Drive Blowers

• Housing can be rotated to any of 4 standard discharge positions Max. inlet air temp.: 150°F Max. ambient: 104°F
Single inlet for quiet, efficient performance in general ventilation, exhausting, air conditioning, and industrial air-moving applications. Precision, balanced, forward-curved steel wheels. Die-stamped steel housing. Single-phase motors have automatic reset thermal protection. Drive package components are packed separately.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.