Skip Content

Blower w/ Dr Pkg,11-1/8 In,115/208-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V

DAYTON

Price: $1,003.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7HN40
  • Mfr. Model # 7HN40
  • UNSPSC # 40101601
  • Catalog Page # 4160
  • Shipping Weight 82.45 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemBlower
  • TypeUnassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package
  • Wheel Dia. (In.)11-1/8
  • Wheel Width (In.)10-1/8
  • CFM Range3390 to 2140 @ 1.000-In SP to 1.500-In SP
  • CFM @ 0.125-In. SP#
  • CFM @ 0.250-In. SP#
  • CFM @ 0.375-In. SP#
  • CFM @ 0.500-In. SP#
  • CFM @ 0.625-In. SP#
  • CFM @ 0.750-In. SP#
  • CFM @ 0.875-In. SP#
  • CFM @ 1.000-In. SP3390
  • CFM @ 1.250-In. SP2840
  • CFM @ 1.500-In. SP2140
  • Max. Inlet Temp. (Deg. F)150
  • Max. Ambient Temp. (F)104
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps21.0/11.3-10.5
  • Speed1
  • Motor RPM1725
  • Motor HP2
  • Bearing TypeBall
  • Motor TypeCapacitor-Start, Capacitor-Run
  • Motor EnclosureOpen Dripproof
  • Blower RPM1200
  • Housing Height (In.)18-13/16
  • Housing Width (In.)13-1/8
  • Housing Depth (In.)16-9/16
  • Discharge Height (In.)7
  • Discharge Width (In.)13-1/8
  • MountingMultipostion
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Speed ControllableNo
  • Assembled/UnassembledUnassembled
  • IncludesMotor Mounting Bracket, Isolation Grommets and Mounting Hardware
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.