Skip Content

Blower,9-1/2 In,115 V,1350 CFM @0.800-In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 9-1/2 In, 115 V, 1350 CFM @0.800-In

Price $346.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7HL63
  • Mfr. Model # 7HL63
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 44.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeUnassembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)10-13/16
  • Wheel Width (In.)10-3/8
  • CFM Range1350 to 905 @ 0.8-In SP to 1.25-In SP
  • CFM @ 0.000-In. SP# # # #
  • CFM @ 0.300-In. SP# # # #
  • CFM @ 0.400-In. SP# # # #
  • CFM @ 0.500-In. SP# # # #
  • CFM @ 0.600-In. SP# # # #
  • CFM @ 0.700-In. SP# # # #
  • CFM @ 0.800-In. SP# # 1350 1170
  • CFM @ 0.900-In. SP# 1435 1300 1105
  • CFM @ 1.000-In. SP# 1415 1250 960
  • CFM @ 1.10-In. SP# 1340 1040 820
  • CFM @ 1.200-In. SP1440 - - -
  • CFM @ 1.250-In. SP905 - - -
  • CFM @ 1.30-In. SP- - - -
  • CFM @ 1.40-In. SP- - - -
  • CFM @ 1.500-In. SP- - - -
  • CFM @ 1.600-In. SP- - - -
  • CFM @ 1.70-In. SP- - - -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps8.7
  • Motor HP1/2
  • Motor RPM1075
  • Motor TypePermenant Split Capacitor
  • Bearing TypeSleeve
  • Motor EnclosureOpen Air-Over
  • Blower RPM1075
  • Housing Height (In.)17-1/2
  • Housing Width (In.)13-1/8
  • Housing Depth (In.)16-1/2
  • Discharge Height (In.)11-3/8
  • Discharge Width (In.)13-1/16
  • MountingMultipostion
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Wheel MaterialSteel
  • Speed ControllableNo
  • IncludesHousing Supports, Motor Mounting Bracket and Hardware
  • Assembled/UnassembledUnassembled
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 7HL63

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.